Merlin™ Recirculating Chillers
Actual product may vary
Merlin™ Recirculating Chillers
Merlin™ Recirculating Chillers
Thermo Scientific™

Merlin™ Recirculating Chillers

Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCooling CapacityPump TypeElectrical Requirements
266216044000Up to 4832 wattsPD2 (Positive Displacement Pump)230 V 60 Hz
266226024000Up to 4282 wattsCP55 (Centrifugal Pump)400 V 50 Hz
266216024000Up to 4832 wattsCP55 (Centrifugal Pump)230 V 60 Hz
266216992001Up to 4832 wattsT1 (Turbine Pump)230 V 60 Hz
266225044000Up to 4282 wattsPD2 (Positive Displacement Pump)230 V 50 Hz
264225040002Up to 1300 wattsPD2 (Positive Displacement Pump)230 V 50 Hz
264216040002Up to 1800 wattsPD2 (Positive Displacement Pump)208 V 60 Hz
264225990001Up to 2156 wattsT1 (Turbine Pump)230 V 50 Hz
264216990001Up to 2156 wattsT1 (Turbine Pump)230 V 60 Hz
264225044000Up to 2156 wattsPD2 (Positive Displacement Pump)230 V 50 Hz
264216044000Up to 2156 wattsPD2 (Positive Displacement Pump)230 V 60 Hz
Catalog number 266216044000
Price (USD)
-
Cooling Capacity:
Up to 4832 watts
Pump Type:
PD2 (Positive Displacement Pump)
Electrical Requirements:
230 V 60 Hz

Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.

Thermo Scientific Merlin recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering five cooling capacities with a temperature range from -15°C to +35°C, the Merlin chiller platform provides powerful cooling in a reliable and compact design. With a wide variety of options including a choice of pumps, communication packages, and Low-Level/Low-Flow indicators, Merlin recirculating chillers can be configured to meet a wide range of applcation requirements.
  • Global compliance ensures user safety
  • Easy–to–use intuitive controller
  • Translucent reservoir enables quick viewing of fluid level
  • Removable grille allows for quick and easy preventative maintenance

Recommended for:

  • Biotech
  • Pharmaceutical
  • Laser
  • Laboratory
  • Analytical instrumentation
  • Printing
  • Semiconductor
  • Industrial
  • Medical
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Certifications/ComplianceCE marked/UL listed
CommunicationsRS232, Remote Start, low flow & low level alarms
Connection TypeRS 232
ModelMerlin M150 LR LL/LF
Pump Capacity3 gpm @ 60 psi (11.4 L/min. @ 4.2 bar)
Pump TypePD2 (Positive Displacement Pump)
RefrigerantR134A
Temperature Stability±0.1°C
Cooling CapacityUp to 4832 watts
Electrical Requirements230 V 60 Hz
Temperature Range-15°C to +35°C
TypeFluid Type: Water/Glycol
Unit SizeEach