Product Image
Thermo Scientific™

Nalgene™ Silicone Sanitary Gaskets (38 mm ferrule)

For Use With: Nalgene Carboys
Have Questions?
Catalog NumberQuantity
2672-0150Case of 6
Catalog number 2672-0150
Price (CLP)
229.908
Case of 6
Quantity:
Case of 6
Price (CLP)
229.908
Case of 6

Protect against leakage, breakage and contamination by using Thermo Scientific™ Nalgene™ Silicone Sanitary Gaskets for Nalgene™ Carboys. Constructed of platinum-cured silicone, the gaskets ensure the highest degree of purity for biopharmaceutical applications.

  • Autoclavable
  • Use with Nalgene™ Carboys (Cat. Nos. 2261, 2630, and 2640)
Specifications
Certifications/ComplianceMeets USP Class VI requirements
Closure SizeFerrule size 1.5 in. (38 mm)
DescriptionSilicone Sanitary Gaskets
For Use With (Equipment)Nalgene Sanitary Carboys
No. per Case6/Cs.
No. per Pack1 Ea.
QuantityCase of 6
MaterialSilicone
Product TypeGasket
Unit SizeCase of 6