Search
Search

| Número de catálogo | Descripción |
|---|---|
| 26974 | XD-100 |
| 26982 | Ele dosim XD-4100 (filt: 0,004 in de cobre) |
| 26983 | Ele dosim XD-4100S (filt: 0,006 in de estaño) |
| 26985 | Elemento dosímetro XD-6700 (Filtro: ninguno) |
| 26981 | Ele dosim XD-2100 (filt: 0,004 in de cobre) |
| 269751 | XD-107H con etiqueta de código de barras con 7 dígitos |
| 269753 | XD-107H con etiqueta de código de barras y temperatura alta con 7 dígitos |
| 26975 | XD-107H con etiqueta de código de barras con 5 dígitos |
| 26976 | XD-600 |
| 26977 | XD-700 |
| 26978-3 | XD-707H con etiqueta de código de barras y temperatura alta con 7 dígitos |
| 26978-1 | XD-707H con etiqueta de código de barras con 7 dígitos |
| 26978 | XD-707H con etiqueta de código de barras con 5 dígitos |
| 26979 | XD-720 |
| 26980 | XD-740 |
Extremity dosimeters are invaluable throughout the industrial, nuclear, medical and research industries in applications where whole body dosimeters are inadequate to provide the closest possible position to the radiation source. Thermo Scientific™ Single and Double Chipstrate EXT-RAD Extremity Dosimeters Elements are 1- or 2-element barcoded chipstrate dosimeters sealed into pouches and worn as reusable finger rings to monitor skin radiation exposure in personnel who handle unsealed radioactive materials. Each dosimeter has a unique barcode for identification and complete chain of custody.
Single and Double Chipstrate EXT-RAD Extremity Dosimeters Elements are suitable for extremity dosimetry applications and feature cold sterilization with efficient handling and processing.
Applications
Cleaning
Rinse the dosimeters in analytical grade anhydrous methyl alcohol between normal uses. (Do not soak). Dry by leaving to evaporate for at least one hour. Anneal once before actual use, accurately following the established procedure. The anneal will also assist in removing any residual methyl alcohol.