Single/Double Chipstrate EXT-RAD Extremity Dosimeters Elements
Imagem ilustrativa. O produto pode variar
Thermo Scientific™

Single/Double Chipstrate EXT-RAD Extremity Dosimeters Elements

Get the most reliable dose measurement data by going straight to the source with single and double chipstrate extremity dosimeters — wherever radionuclides are handled.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoDescription
26983XD-4100S dosim ele (Filt: 0.006 in. tin)
26982XD-4100 dosim ele (Filt: 0.004 in. Cu)
26985XD-6700 dosimeter element (Filter: None)
26981XD-2100 dosim ele (Filt: 0.004 in. Cu)
26974XD-100
269751XD-107H with 7-digit barcode label
269753XD-107H with 7-digit high temperature barcode label
26975XD-107H with 5-digit barcode label
26976XD-600
26977XD-700
26978-3XD-707H with 7-digit high temperature barcode label
26978-1XD-707H with 7-digit barcode label
26978XD-707H with 5-digit barcode label
26979XD-720
26980XD-740
Número do catálogo 26983
Preço (BRL)
-
Description:
XD-4100S dosim ele (Filt: 0.006 in. tin)

Extremity dosimeters are invaluable throughout the industrial, nuclear, medical and research industries in applications where whole body dosimeters are inadequate to provide the closest possible position to the radiation source. Thermo Scientific™ Single and Double Chipstrate EXT-RAD Extremity Dosimeters Elements are 1- or 2-element barcoded chipstrate dosimeters sealed into pouches and worn as reusable finger rings to monitor skin radiation exposure in personnel who handle unsealed radioactive materials. Each dosimeter has a unique barcode for identification and complete chain of custody.

Single and Double Chipstrate EXT-RAD Extremity Dosimeters Elements are suitable for extremity dosimetry applications and feature cold sterilization with efficient handling and processing.

  • Adjustable, reusable finger rings with elements in sealed pouches.
  • Barcoded carrier cards for readout after exposure.

Applications

  • At the glove box face
  • In fuel-handling cells
  • During fuel rod assembly
  • Re-fuelling
  • Clean-up operations and waste handling
  • De-commissioning
  • Radiochemistry
  • Cyclotron source preparation
  • Radiopharmaceutical production
  • Nuclear medicine
  • Radiology and radiotherapy

Cleaning
Rinse the dosimeters in analytical grade anhydrous methyl alcohol between normal uses. (Do not soak). Dry by leaving to evaporate for at least one hour. Anneal once before actual use, accurately following the established procedure. The anneal will also assist in removing any residual methyl alcohol.

Especificações
DescriptionXD-4100S dosim ele (Filt: 0.006 in. tin)
Product TypeExtremity Dosimeter
Unit SizeEach