TraceGOLD™ TG-5MT Metal GC Columns
Imagem ilustrativa. O produto pode variar
Thermo Scientific™

TraceGOLD™ TG-5MT Metal GC Columns

Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)Film Thickness
26M98130015 m0.25 mm0.25 μm
26M98142030 m0.25 mm0.25 μm
26M98154060 m0.25 mm0.25 μm
26M98336030 m0.53 mm1.5 μm
26M98-047030 m0.25 mm0.1 μm
Número do catálogo 26M981300
Preço (BRL)
-
Length (Metric):
15 m
Diameter (Metric):
0.25 mm
Film Thickness:
0.25 μm
TG-5MT Metal GC Columns provide greater robustness under increased stress.
  • Can be used at elevated temperature without risk of bleed or breakdown
  • Excellent inertness when working with highly active compounds
  • Robust under stress
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Diameter (Metric)0.25 mm
For Use With (Application)Solvent Impurities Analysis, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes
Max. Temperature330/350°C (Standard Columns), 430°C (Metal Columns)
PolarityLow-Polar
Temperature Range-60°C to +430°C
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)15 m
Particle Size0.25 μm
Stationary PhaseTraceGOLD™ TG-5 MT
USP TypeG27, G36
Unit SizeEach