TraceGOLD™ TG-5MT Metal GC Columns
実際の製品は異なる場合があります
Thermo Scientific™

TraceGOLD™ TG-5MT Metal GC Columns

Give greater stability and inertness at elevated temperatures and when working with highly active compounds with Thermo Scientific™ TraceGOLD™ TG-5MT Metal GC Columns.
製品番号(カタログ番号)長さ(メートル法)直径(メートル法)フィルム厚
26M98336030 m0.53 mm1.5 μm
26M98130015 m0.25 mm0.25 μm
26M98142030 m0.25 mm0.25 μm
26M98154060 m0.25 mm0.25 μm
26M98-035015 m0.25 mm0.1 μm
26M98-047030 m0.25 mm0.1 μm
製品番号(カタログ番号) 26M983360
価格(JPY)
-
長さ(メートル法):
30 m
直径(メートル法):
0.53 mm
フィルム厚:
1.5 μm
TG-5MT Metal GC Columns provide greater robustness under increased stress.
  • Can be used at elevated temperature without risk of bleed or breakdown
  • Excellent inertness when working with highly active compounds
  • Robust under stress
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
直径(メートル法)0.53 mm
使用対象(アプリケーション)Solvent Impurities Analysis, GC/MS for Residual Solvents and Solvent Impurities, GC/MS for Drugs of Abuse, Pesticides, PCB Cogeners, and Aroclor Mixes
最高温度330/350°C (Standard Columns), 430°C (Metal Columns)
極性Low-Polar
温度範囲-60°C to +430°C
直径(メートル法)内径0.53 mm
フィルム厚1.5 μm
長さ(メートル法)30 m
粒子径1.5 μm
固定相TraceGOLD™ TG-5 MT
USPタイプG27, G36
Unit SizeEach