Thermo Scientific™

TRACE™ TR-BioDiesel GC Columns

Catalog number: 26RF024P
Thermo Scientific™

TRACE™ TR-BioDiesel GC Columns

Catalog number: 26RF024P
Determine methanol, fatty acid methyl esters (FAMEs) and glycerides in biodiesel analysis with high performance and reproducibility using Thermo Scientific™ TRACE™ TR-BioDiesel GC Columns. Biodiesel is an important component in the development of carbon neutral fuels and specific GC columns within the TRACE range deliver robust performance to meet and exceed the methodology demands for this application area.
 
Catalog Number
26RF024P
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
10 m
Film Thickness
0.1 µm
Price (USD)
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness0.1 µm
Length (Metric)10 m
DescriptionBacillus Megaterium; ATCC 9885
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
30 m
Film Thickness
3 µm
Price (USD)
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness3 µm
Length (Metric)30 m
Description30 m x 0.32 mm x 3 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.32 mm
Length (Metric)
10 m
Film Thickness
0.1 µm
Price (USD)
Full specifications
Quantity
-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness0.1 µm
Length (Metric)10 m
DescriptionBacillus Pumilus; ATCC 14884
Unit SizeEach
Catalog Number
Unit Size
Pack of,1
Diameter (Metric)
0.25 mm
Length (Metric)
30 m
Film Thickness
0.25 µm
Price (USD)
767.00
Your Price:
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
Description30 m x 0.25 mm x 0.25 µm
Unit SizePack of,1
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Length (Metric)Film ThicknessPrice (USD)Quantity
26RF024PFull specifications
Each0.32 mm10 m0.1 µmContact Us ›-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness0.1 µm
Length (Metric)10 m
DescriptionBacillus Megaterium; ATCC 9885
Unit SizeEach
26AA395PFull specifications
Each0.32 mm30 m3 µmContact Us ›-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness3 µm
Length (Metric)30 m
Description30 m x 0.32 mm x 3 µm
Unit SizeEach
26AF024PFull specifications
Each0.32 mm10 m0.1 µmContact Us ›-
Diameter (Metric)0.32 mm
Diameter (Metric) Inner0.32 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness0.1 µm
Length (Metric)10 m
DescriptionBacillus Pumilus; ATCC 14884
Unit SizeEach
26AX142PFull specifications
Pack of,10.25 mm30 m0.25 µm
767.00
Your Price:
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Biodiesel Analysis
Product LineTRACE
Stationary PhaseTrace™ TR-BioDiesel
USP TypeG1, G2, G38
Max. Temperature300/320°C
Film Thickness0.25 µm
Length (Metric)30 m
Description30 m x 0.25 mm x 0.25 µm
Unit SizePack of,1
Showing 4 of 4
Columns Specifically Designed to Meet Your Biodiesel Analysis Needs:
  • TRACE TR-BioDiesel (M); for determination of residual methanol content in biodiesel according to EN Method 14110
  • TRACE TR-BioDiesel (G); for the analysis of total glyceride content according to EN Method 14105
  • TRACE TR-BioDiesel (F); for the analysis of FAME content in biodiesel according to EN Method 14103
  • TRACE TR-BioDiesel (G) ASTM; for the analysis of total glyceride content according to ASTM method D-6584
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance

Figures

Frequently asked questions (FAQs)

Citations & References