TRACE™ GC Columns for Specific EPA Methods
Thermo Scientific™

TRACE™ GC Columns for Specific EPA Methods

Perform specific EPA methodologies with confidence and unsurpassed performance.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)직경(미터법)필름 두께정지상
26RX142P30 m0.25 mm0.25 μmTrace™ TR-525
260P123P12 m0.32 mm0.25 μmTrace™ TR-8095
26RF223P30 m0.25 mm0.5 μmTrace™ TR-8270
26RV495P20 m0.18 mm1 μmTrace™ TR-524
카탈로그 번호 26RX142P
제품 가격(KRW)
-
길이(미터법):
30 m
직경(미터법):
0.25 mm
필름 두께:
0.25 μm
정지상:
Trace™ TR-525
Perform specific EPA methodologies with confidence and unsurpassed performance using the Thermo Scientific™ TRACE™ GC Capillary Columns for Specific EPA Methods. These low-bleed and temperature-stable columns have been designed, manufactured and tested to provide consistent, reliable results from run-to-run and batch-to-batch.
Columns Tailored Specifically for U.S. EPA Test Methods:
  • TRACE TR-524 and TRACE TR-525: U.S. EPA Drinking Water Test Methods 524 or 525
  • TRACE TR-527: U.S. EPA Drinking Water Test Method 527, featuring the robust, low-bleed performance required for analysis of pesticides and flame retardants
  • TRACE TR-8270: U.S. EPA Solid Waste Test Method 8270
  • TRACE TR-8095: U.S. EPA Method 8095 for Explosives Testing, featuring high maximum temperature and low surface activity
Excellent Quality and Reproducibility:
  • Low bleed, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Applications:
  • Volatile organic compounds (VOCs)
  • Pesticides
  • Brominated flame retardants
  • Explosives
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
설명30 m x 0.25 mm x 0.25 μm
직경(미터법)0.25 mm
용도(애플리케이션)Volatile Organic Compounds Analysis, GC/MS for Volatile Organic Compounds (VOCs), GC/MS for Flame Retardants, GC/MS for Pesticides, GC/MS for Explosives
최대 온도(미터법)280/300°C
직경(미터법) 내부0.25 mm
필름 두께0.25 μm
길이(미터법)30 m
제품라인TRACE
정지상Trace™ TR-525
USP 유형G43
Unit SizeEach