Samco™ Special Purpose Transfer Pipettes
Imagem ilustrativa. O produto pode variar
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Samco™ Special Purpose Transfer Pipettes
Thermo Scientific™

Samco™ Special Purpose Transfer Pipettes

Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoVolume (Metric)SterilityBulb Draw (Metric)Description
274NL-20S4.8 mLSterile1.8 mLSamco 4.8 mL Transfer Pipets, Sterile, Graduated To 2 mL, 20/Bag, White Box
2921.0 mLNon-sterile0.2 mLPadl-Pet 25μL Drop Size
273NL1.7 mLNon-sterile0.9 mLSamco 1.7 mL Transfer Pipets, Non-sterile, White Box
273NL-2501.7 mLNon-sterile0.9 mLSamco 1.7 mL Transfer Pipets, Non-sterile, 250/Bag, White Box
274NL4.8 mLNon-sterile1.8 mLSamco 4.8mL B/B-PET™ Transfer Pipets, Non-sterile, Graduated To 2mL, White Box
274NL-1S4.8 mLSterile1.8 mLSamco 4.8mL B/B-PET™ Transfer Pipets, Sterile, Graduated To 2mL, Individually Packed, White Box
336-10S5.0 mLSterile1.9 mLTransfer pipet, 6 in., B/B-PET™, Standard Bulb, Sterile, 500 X 8 = 4000/CS
336NL-1S5.0 mLSterile1.9 mLSamco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, Individually Packed, White Box
336NL-20S5.0 mLSterile1.9 mLSamco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, 20/bag, White Box
2931.0 mLNon-sterile0.2 mLPadl-Pet 30μL Drop Size
993TS
conhecido também como 993
7.5 mLNon-sterile3.3 mLSlurry Transfer Pipette, 7.5mL
Número do catálogo 274NL-20S
Preço (BRL)
-
Volume (Metric):
4.8 mL
Sterility:
Sterile
Bulb Draw (Metric):
1.8 mL
Description:
Samco 4.8 mL Transfer Pipets, Sterile, Graduated To 2 mL, 20/Bag, White Box
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces –prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile
Especificações
Bulb Draw (Metric)1.8 mL
DescriptionSamco 4.8 mL Transfer Pipets, Sterile, Graduated To 2 mL, 20/Bag, White Box
Diameter (Metric) Outer7.1 mm
GraduatedYes
GraduationsGraduated to 2 mL
Quantity20/Bag, 500/Pk.
Length (Metric)15.2 cm
MaterialLDPE
SterilitySterile
TypeSpecial Purpose Transfer Pipet
Volume (Metric)4.8 mL
Unit SizeEach