SoftFit-L™ Filtered Pipette Tips in Reload Inserts

SoftFit-L™ Filtered Pipette Tips in Reload Inserts

Gain the accuracy and precision you expect from your pipette every time with these sterile pipette tips.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)제품 사이즈
2769-RIPK
2769-RI으로도 사용됨
200 μLPack of 960
2779-RI1000 μLCase of 3072
2779-RIPK
2779-RI으로도 사용됨
1000 μLPack of 768
2769-RI200 μLCase of 4800
2749-RI20 μLCase of 4800
2749-RIPK
2749-RI으로도 사용됨
20 μLPack of 960
2739-RI300 μLCase of 4800
2739-RIPK
2739-RI으로도 사용됨
300 μLPack of 960
2789-RI1200 μLCase of 3072
2789-RIPK
2789-RI으로도 사용됨
1200 μLPack of 768
카탈로그 번호 2769-RIPK
2769-RI으로도 사용됨
제품 가격(KRW)
131,000
온라인 행사
Ends: 30-Sep-2026
154,000
할인액 23,000 (15%)
Pack of 960
부피(미터법):
200 μL
Unit Size:
Pack of 960
제품 가격(KRW)
131,000
온라인 행사
Ends: 30-Sep-2026
154,000
할인액 23,000 (15%)
Pack of 960
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
  • Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume

사양
클린 클레임DNase, RNase, DNA, ATP, and Endotoxin Free
설명200L, Filtered, Sterile, Refill
길이(영국식 단위)1.97 in.
길이(미터법)5.00cm
모델200L
색상Natural
색상 코드Green
필터링됨Filtered
용도 (장비)Rainin LTS LiteTouch
형식Refill
제품라인ART SoftFit L
멸균Sterile
팁 스타일Universal
부피(미터법)200 μL
Unit SizePack of 960