SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids

SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)
2779-051000 μL
2779-05PK1000 μL
2749-0520 μL
2749-05PK20 μL
2769-05200 μL
2769-05PK200 μL
카탈로그 번호 2779-05
제품 가격(KRW)
656,000
온라인 행사
Ends: 31-Dec-2026
771,000
할인액 115,000 (15%)
Case of 3072
부피(미터법):
1000 μL
제품 가격(KRW)
656,000
온라인 행사
Ends: 31-Dec-2026
771,000
할인액 115,000 (15%)
Case of 3072
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
  • Low-retention tips maximize sample delivery
사양
클린 클레임DNase, RNase, DNA, ATP, and Endotoxin Free
설명1000L, Filtered, Sterile, Rack
길이(영국식 단위)3.39 in.
길이(미터법)8.61cm
모델1000L
색상Natural
색상 코드Blue
필터링됨Filtered
용도 (장비)Rainin LTS LiteTouch
형식Rack
제품라인ART SoftFit L
멸균Sterile
팁 스타일Universal, Low-Retention
부피(미터법)1000 μL
Unit SizeCase of 3072