Accucore™ C30 HPLC Columns
Thermo Scientific™

Accucore™ C30 HPLC Columns

Use this specially designed solid core column for fast, high-resolution separations of hydrophobic, long-chain compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
27826-103030100 mm3 mm
27826-252130250 mm2.1 mm
27826-152130150 mm2.1 mm
27826-154630150 mm4.6 mm
27826-05213050 mm2.1 mm
27826-153030150 mm3 mm
27826-05303050 mm3 mm
27826-104630100 mm4.6 mm
27826-102130100 mm2.1 mm
27826-01210510 mm2.1 mm
Catalog number 27826-103030
Price (USD)
1,240.38
Each
Length (Metric):
100 mm
Diameter (Metric):
3 mm
Price (USD)
1,240.38
Each
Achieve fast, high-resolution separations of hydrophobic, long-chain compounds using Thermo Scientific™ Accucore™ C30 LC columns. Rugged 2.6μm solid-core particles enable fast, high-resolution separations at low backpressures. The C30 stationary phase offers unique shape selectivity for structurally related isomers and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Unique Selectivity
  • High shape selectivity for hydrophobic, long-chain, structurally related isomers
Compatible with Highly Aqueous Mobile Phases
  • Bonded phase will not undergo phase collapse in highly aqueous mobile phase.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithHPLC, UHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseC30
Surface Area80 m²/g
Temperature70°C
USP TypeL62
Carbon Load5%
Diameter (Metric)3 mm
Length (Metric)100 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size150 Å
Product LineAccucore
pH2 to 8
Unit SizeEach