SoftFit-L™ Filtered Pipette Tips in Hinged Racks
SoftFit-L™ Filtered Pipette Tips in Hinged Racks
SoftFit-L™ Filtered Pipette Tips in Hinged Racks
SoftFit-L™ Filtered Pipette Tips in Hinged Racks
SoftFit-L™ Filtered Pipette Tips in Hinged Racks
SoftFit-L™ Filtered Pipette Tips in Hinged Racks
SoftFit-L™ Filtered Pipette Tips in Hinged Racks

SoftFit-L™ Filtered Pipette Tips in Hinged Racks

Pipette samples with the accuracy and precision you expect from your pipette, every time with these pipette tips. For use with Rainin™ LTS pipettes.

Catalog NumberVolume (Metric)
2789-HRPK
also known as 2789-HR
1200 μL
2779-HRPK
also known as 2779-HR
1000 μL
2749-HRPK
also known as 2749-HR
20 μL
2739-HRPK
also known as 2739-HR
300 μL
2769-HRPK
also known as 2769-HR
200 μL
Catalog number 2789-HRPK
also known as 2789-HR
Price (JPY)
10,120
Online offer
Ends: 27-Mar-2026
14,460
Save 4,340 (30%)
Pack of 768
Volume (Metric):
1200 μL
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description1200 μL, Filtered, Sterile, Hinged Rack
Length (English)3.42 in.
Length (Metric)8.67cm
Model1200L
ColorNatural
Color CodeYellow
FilteredFiltered
Fit for PurposeSterile & PCR Ready
For Use With (Equipment)Rainin LTS LiteTouch
FormatHinged Rack
Product LineART SoftFit L
SterilitySterile
Tip StyleUniversal
Volume (Metric)1200 μL
Unit SizePack of 768