SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids

SoftFit-L™ Pipette Tips, Filtered, in Racks with Lift-off Lids

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Unit Size
2789TSPK
also known as 2789
1200 μLPack of 768
2789TS
also known as 2789
1200 μLCase of 3072
274920 μLCase of 4800
2749PK
also known as 2749
20 μLPack of 960
2769TS
also known as 2769
200 μLCase of 4800
2769TSPK
also known as 2769
200 μLPack of 960
2779TS
also known as 2779
1000 μLCase of 3072
2779TSPK
also known as 2779
1000 μLPack of 768
Catalog number 2789TSPK
also known as 2789
Price (KRW)
293,000
Online offer
Ends: 31-Dec-2026
344,000
Save 51,000
Pack of 768
Volume (Metric):
1200 μL
Unit Size:
Pack of 768
Price (KRW)
293,000
Online offer
Ends: 31-Dec-2026
344,000
Save 51,000
Pack of 768
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.

  • Available in low retention
  • Sterile tips are certified free from RNase, DNase and pyrogen
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description1200L, Filtered, Sterile, Rack
Length (English)3.42 in.
Length (Metric)8.67cm
Model1200L
ColorNatural
Color CodeYellow
FilteredFiltered
For Use With (Equipment)Rainin LTS LiteTouch
FormatRack
Product LineART SoftFit L
SterilitySterile
Tip StyleUniversal
Volume (Metric)1200 μL
Unit SizePack of 768