Accucore™ Phenyl-X HPLC Columns
Thermo Scientific™

Accucore™ Phenyl-X HPLC Columns

Use this solid core column for fast, high-resolution separations of aromatic compounds.
Have Questions?
變更視圖buttonViewtableView
產品號碼Length (Metric)Diameter (Metric)
27926-05213050 mm2.1 mm
27926-103030100 mm3 mm
27926-152130150 mm2.1 mm
27926-05303050 mm3 mm
27926-102130100 mm2.1 mm
27926-153030150 mm3 mm
27926-154630150 mm4.6 mm
27926-01210510 mm2.1 mm
產品號碼 27926-052130
價格 (TWD)
-
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Achieve fast, high-resolution separations of aromatic compounds using Thermo Scientific™ Accucore™ Phenyl-X columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The phenyl-X alkyl aromatic bonded phase offers unique reversed-phase shape selectivity with high aromatic selectivity and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Unique Selectivity and Enhanced Retention for Aromatic Compounds
  • Proprietary alkyl aromatic bonded phase provides unique selectivity compared to other reversed phase materials such as C18 or hexyl.
Compatible with Highly Aqueous Mobile Phases
  • Specially designed bonded phase will not undergo phase collapse in highly aqueous mobile phase.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
規格
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Max. Pressure14500 psi (1000 bar)
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Stationary PhasePhenyl (Ph)
Surface Area130 m²/g
Temperature70°C
USP TypeN/A
Carbon Load6%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 8
Unit SizeEach