Accucore™ Phenyl-X HPLC Columns
Actual product may vary

Accucore™ Phenyl-X HPLC Columns

Use this solid core column for fast, high-resolution separations of aromatic compounds.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)
27926-102130100 mm2.1 mm
Catalog number 27926-102130
HSN 90279090
Price (INR)
101,642.00
Each
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Price (INR)
101,642.00
Each
Achieve fast, high-resolution separations of aromatic compounds using Thermo Scientific™ Accucore™ Phenyl-X columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The phenyl-X alkyl aromatic bonded phase offers unique reversed-phase shape selectivity with high aromatic selectivity and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Unique Selectivity and Enhanced Retention for Aromatic Compounds
  • Proprietary alkyl aromatic bonded phase provides unique selectivity compared to other reversed phase materials such as C18 or hexyl.
Compatible with Highly Aqueous Mobile Phases
  • Specially designed bonded phase will not undergo phase collapse in highly aqueous mobile phase.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)100 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSolid Core
Particle Size2.6 μm
pH2 to 8
Pore Size80 Å
QuantityEach
Surface Area130 m²/g
Temperature70°C
Stationary PhasePhenyl-X
Product LineAccucore
Packing MaterialUltrapure Silica
Carbon Load5%
EndcappedYes
PhaseReversed Phase
Unit SizeEach