Hypersil™ BDS C18 Columns
Thermo Scientific™

Hypersil™ BDS C18 Columns

Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
28102-102130100 mm2.1 mm2.4 μmAnalytical Column
28105-05213050 mm2.1 mm5 μmAnalytical Column
28105-05303050 mm3 mm5 μmAnalytical Column
28105-259070A250 mm10 mm5 μmPreparative Column, Standard
28103-03303030 mm3 mm3 μmAnalytical Column
28105-05463050 mm4.6 mm5 μmAnalytical Column
28103-05403050 mm4 mm3 μmAnalytical Column
28105-102130100 mm2.1 mm5 μmAnalytical Column
28103-07463075 mm4.6 mm3 μmAnalytical Column
28105-103030100 mm3 mm5 μmAnalytical Column
28103-103030-K4100 mm3 mm3 μmGuard Cartridge
28105-104030100 mm4 mm5 μmAnalytical Column
28103-123030125 mm3 mm3 μmAnalytical Column
28105-104630100 mm4.6 mm5 μmAnalytical Column
28103-124030125 mm4 mm3 μmAnalytical Column
28105-123030125 mm3 mm5 μmAnalytical Column
28103-124630125 mm4.6 mm3 μmAnalytical Column
28105-124030125 mm4 mm5 μmAnalytical Column
28103-254630250 mm4.6 mm3 μmAnalytical Column
28105-124630125 mm4.6 mm5 μmAnalytical Column
28105-01210610 mm2.1 mm5 μmGuard Cartridge
28105-152130150 mm2.1 mm5 μmAnalytical Column
28105-153030150 mm3 mm5 μmAnalytical Column
28105-02400620 mm4 mm5 μmGuard Cartridge
28105-154030150 mm4 mm5 μmAnalytical Column
28105-154630150 mm4.6 mm5 μmAnalytical Column
28105-304030300 mm4 mm5 μmAnalytical Column
28105-304630300 mm4.6 mm5 μmAnalytical Column
28105-204630200 mm4.6 mm5 μmAnalytical Column
28105-253030250 mm3 mm5 μmAnalytical Column
28105-254030250 mm4 mm5 μmAnalytical Column
28105-254630250 mm4.6 mm5 μmAnalytical Column
28103-01300110 mm3 mm3 μmGuard Cartridge, 4 Pk.
28102-154630150 mm4.6 mm2.4 μmAnalytical Column
28102-152130150 mm2.1 mm2.4 μmAnalytical Column
28102-104630100 mm4.6 mm2.4 μmAnalytical Column
28102-05463050 mm4.6 mm2.4 μmAnalytical Column
28102-05213050 mm2.1 mm2.4 μmAnalytical Column
28105-01400110 mm4 mm5 μmGuard Cartridge, 4 Pk.
28105-01300110 mm3 mm5 μmGuard Cartridge, 4 Pk.
28105-01210110 mm2.1 mm5 μmGuard Cartridge, 4 Pk.
28103-01400110 mm4 mm3 μmGuard Cartridge, 4 Pk.
28103-01210110 mm2.1 mm3 μmGuard Cartridge, 4 Pk.
28102-01400110 mm4 mm2.4 μmGuard Cartridge, 4 Pk.
28103-154630150 mm4.6 mm3 μmAnalytical Column
28103-154030150 mm4 mm3 μmAnalytical Column
28103-153030150 mm3 mm3 μmAnalytical Column
28103-152130150 mm2.1 mm3 μmAnalytical Column
28103-104630100 mm4.6 mm3 μmAnalytical Column
28103-104030100 mm4 mm3 μmAnalytical Column
28103-103030100 mm3 mm3 μmAnalytical Column
28103-102130100 mm2.1 mm3 μmAnalytical Column
28103-05463050 mm4.6 mm3 μmAnalytical Column
28103-05303050 mm3 mm3 μmAnalytical Column
28103-05213050 mm2.1 mm3 μmAnalytical Column
28103-03213030 mm2.1 mm3 μmAnalytical Column
28102-03463030 mm4.6 mm2.4 μmAnalytical Column
Catalog number 28102-102130
Price (EUR)
1 018,09
Each
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Particle Size:
2.4 μm
Column Format:
Analytical Column
Price (EUR)
1 018,09
Each

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • Original Hypersil columns from the manufacturer
  • Base deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithHPLC
Max. Pressure18130 psi (1250 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Stationary PhaseC18
Surface Area170 m²/g
Temperature60°C
USP TypeL1
Carbon Load11%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Particle Size2.4 μm
PhaseReversed Phase
Pore Size130 Å
Product LineHypersil BDS
pH2 to 8
Unit SizeEach