Hypersil™ BDS C18 Columns
Actual product may vary
Thermo Scientific™

Hypersil™ BDS C18 Columns

Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberParticle SizeDiameter (Metric)Length (Metric)Column Format
28102-1546302.4 μm4.6 mm150 mmAnalytical Column
28105-0521305 μm2.1 mm50 mmAnalytical Column
28105-0530305 μm3 mm50 mmAnalytical Column
28105-259070A5 μm10 mm250 mmPreparative Column, Standard
28103-0330303 μm3 mm30 mmAnalytical Column
28105-0546305 μm4.6 mm50 mmAnalytical Column
28103-0540303 μm4 mm50 mmAnalytical Column
28105-1021305 μm2.1 mm100 mmAnalytical Column
28103-0746303 μm4.6 mm75 mmAnalytical Column
28105-1030305 μm3 mm100 mmAnalytical Column
28103-103030-K43 μm3 mm100 mmGuard Cartridge
28105-1040305 μm4 mm100 mmAnalytical Column
28103-1230303 μm3 mm125 mmAnalytical Column
28105-1046305 μm4.6 mm100 mmAnalytical Column
28103-1240303 μm4 mm125 mmAnalytical Column
28105-1230305 μm3 mm125 mmAnalytical Column
28103-1246303 μm4.6 mm125 mmAnalytical Column
28105-1240305 μm4 mm125 mmAnalytical Column
28103-2546303 μm4.6 mm250 mmAnalytical Column
28105-1246305 μm4.6 mm125 mmAnalytical Column
28105-0121065 μm2.1 mm10 mmGuard Cartridge
28105-1521305 μm2.1 mm150 mmAnalytical Column
28105-1530305 μm3 mm150 mmAnalytical Column
28105-0240065 μm4 mm20 mmGuard Cartridge
28105-1540305 μm4 mm150 mmAnalytical Column
28105-1546305 μm4.6 mm150 mmAnalytical Column
28105-3040305 μm4 mm300 mmAnalytical Column
28105-3046305 μm4.6 mm300 mmAnalytical Column
28105-2046305 μm4.6 mm200 mmAnalytical Column
28105-2530305 μm3 mm250 mmAnalytical Column
28105-2540305 μm4 mm250 mmAnalytical Column
28105-2546305 μm4.6 mm250 mmAnalytical Column
28103-0130013 μm3 mm10 mmGuard Cartridge, 4 Pk.
28102-1521302.4 μm2.1 mm150 mmAnalytical Column
28102-1046302.4 μm4.6 mm100 mmAnalytical Column
28102-1021302.4 μm2.1 mm100 mmAnalytical Column
28102-0546302.4 μm4.6 mm50 mmAnalytical Column
28102-0521302.4 μm2.1 mm50 mmAnalytical Column
28105-0140015 μm4 mm10 mmGuard Cartridge, 4 Pk.
28105-0130015 μm3 mm10 mmGuard Cartridge, 4 Pk.
28105-0121015 μm2.1 mm10 mmGuard Cartridge, 4 Pk.
28103-0140013 μm4 mm10 mmGuard Cartridge, 4 Pk.
28103-0121013 μm2.1 mm10 mmGuard Cartridge, 4 Pk.
28102-0140012.4 μm4 mm10 mmGuard Cartridge, 4 Pk.
28103-1546303 μm4.6 mm150 mmAnalytical Column
28103-1540303 μm4 mm150 mmAnalytical Column
28103-1530303 μm3 mm150 mmAnalytical Column
28103-1521303 μm2.1 mm150 mmAnalytical Column
28103-1046303 μm4.6 mm100 mmAnalytical Column
28103-1040303 μm4 mm100 mmAnalytical Column
28103-1030303 μm3 mm100 mmAnalytical Column
28103-1021303 μm2.1 mm100 mmAnalytical Column
28103-0546303 μm4.6 mm50 mmAnalytical Column
28103-0530303 μm3 mm50 mmAnalytical Column
28103-0521303 μm2.1 mm50 mmAnalytical Column
28103-0321303 μm2.1 mm30 mmAnalytical Column
28102-0346302.4 μm4.6 mm30 mmAnalytical Column
57 Options
Catalog number 28102-154630
Price (USD)/ Each
1,122.02
Add to cart
Particle Size:
2.4 μm
Diameter (Metric):
4.6 mm
Length (Metric):
150 mm
Column Format:
Analytical Column
Price (USD)/ Each
1,122.02
Add to cart
Hypersil™ BDS C18 Columns
Catalog number28102-154630
Price (USD)/ Each
1,122.02
-
Add to cart

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • Original Hypersil columns from the manufacturer
  • Base deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)150 mm
Max. Pressure18130 psi (1250 bar)
Particle Size2.4 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL1
Stationary PhaseC18
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load11%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach