Hypersil™ BDS Cyano HPLC Columns
Thermo Scientific™

Hypersil™ BDS Cyano HPLC Columns

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
28803-154630150 mm4.6 mm3 μm
28805-154630150 mm4.6 mm5 μm
28805-254630250 mm4.6 mm5 μm
28805-304030300 mm4 mm5 μm
Catalog number 28803-154630
Price (CLP)
-
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.
  • In reversed phase, they offer different selectivity compared to C18 or C8 phases
  • In normal phase, they are less retentive than silica columns
  • Reliable cyano columns with long lifetimes

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedYes
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Product TypeAnalytical Column
Stationary PhaseCyano (CN)
Surface Area170 m²/g
Temperature60°C
USP TypeL10
Carbon Load4%
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseNormal and Reversed Phase
Pore Size130 Å
Product LineHypersil BDS
pH2 to 8
Unit SizeEach