Thermo Scientific™

Hypersil™ Phenyl-BDS HPLC Columns

Catalog number: 28905-304030
Thermo Scientific™

Hypersil™ Phenyl-BDS HPLC Columns

Catalog number: 28905-304030
As a base-deactivated column with unique selectivity for aromatic and slightly polar compounds, you can use Thermo Scientific™ Hypersil™ Phenyl-BDS LC Columns as an alternative selectivity to C18 or C8 phases. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

 

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

 
Catalog Number
28905-304030
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4 mm
Length (Metric)
300 mm
Price (USD)
Availability
***
Full specifications
Quantity
-
Column FormatAnalytical Column
Diameter (Metric)4 mm
For Use WithHPLC
Length (Metric)300 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 9
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
781.20
Your Price:
Availability
***
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4 mm
Length (Metric)
250 mm
Price (USD)
821.10
Your Price:
Availability
***
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
5 μm
Diameter (Metric)
4.6 mm
Length (Metric)
250 mm
Price (USD)
821.10
Your Price:
Availability
***
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
3 μm
Diameter (Metric)
4.6 mm
Length (Metric)
150 mm
Price (USD)
Availability
***
Full specifications
Quantity
-
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)AvailabilityQuantity
28905-304030Full specifications
Each5 μm4 mm300 mmRequest A Quote***-
Column FormatAnalytical Column
Diameter (Metric)4 mm
For Use WithHPLC
Length (Metric)300 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 9
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
28905-154630Full specifications
Each5 μm4.6 mm150 mm
781.20
Your Price:
***
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
28905-254030Full specifications
Each5 μm4 mm250 mm
821.10
Your Price:
***
Column FormatAnalytical Column
Diameter (Metric)4 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
28905-254630Full specifications
Each5 μm4.6 mm250 mm
821.10
Your Price:
***
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
28903-154630Full specifications
Each3 μm4.6 mm150 mmRequest A Quote***-
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithLC/MS
Length (Metric)150 mm
Max. Pressure5800 psi (400 bar)
Particle Size3 μm
pH2 to 8
Pore Size130 Å
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Stationary PhasePhenyl (Ph)
Product LineHypersil BDS
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Carbon Load5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach
Showing 5 of 5
  • High quality, base-deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures