Ampule Breakers
Thermo Scientific™

Ampule Breakers

Thermo Scientific Ampule Breakers provide a safe, convenient way to open 1 mL to 10 mL glass ampules.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
289151-4 mL
289165-10 mL
Catalog number 28915
Price (USD)
43.65
Online exclusive
49.55
Save 5.90
Each
Size:
1-4 mL
Price (USD)
43.65
Online exclusive
49.55
Save 5.90
Each

These single-use polyethylene sleeve ampule breakers help protect your fingers from glass shards when opening 1 mL to 10 mL glass ampules. The Thermo Scientific Ampule Breakers encapsulate the ampule top upon opening, making disposal of the glass top easy and safe.

  • Easy to use single-use format
  • Compatible with 1 mL to 10 mL glass ampules
  • Protects against glass shards
  • Helps prevent cross contamination
Specifications
DisposableSingle-use
Includes100 Breakers
Quantity100 breakers
Size1-4 mL
Product TypeAmpule Breaker
Unit SizeEach