SWAP-IT™ GC-MS Interface System Accessories
Actual product may vary
SWAP-IT™ GC-MS Interface System Accessories
SWAP-IT™ GC-MS Interface System Accessories
Thermo Scientific™

SWAP-IT™ GC-MS Interface System Accessories

Find the right nut and ferrule to use with the powerful Thermo Scientific™ SWAP-IT™ GC-MS Interface system.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
290SG025SWAP-Tight Ferrule 0.1 to 0.25 mm
290SG000SWAP-Tight Ferrule, Blank
290SG001Transfer Line Nut
290SG002SWAP-Tight Nut
290SG032SWAP-Tight Ferrule 0.32 mm
Catalog number 290SG025
Price (CLP)
-
Type:
SWAP-Tight Ferrule 0.1 to 0.25 mm

Find the right nut and ferrule to use with the powerful Thermo Scientific™ SWAP-IT™ GC-MS Interface system.

  • Specially deactivated , robust stainless steel transfer capillary provides an interface between the analytical column and the MS detector
  • Small ID of transfer capillary ensures exposure to air and water is reduced to a minimum during disconnection of the analytical column
  • The system works without the requirement for additional He-purge/make-up gas flow
  • Finger-tight connections make exchanging the analytical column quick and easy without the need for tools
  • Includes finger-tight connections for S/SL injector to provide complete finger-tight solution
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Quantity10 Pk.
For Use With (Equipment)SWAP-IT GC-MS Interface System
TypeSWAP-Tight Ferrule 0.1 to 0.25 mm
Unit SizePack of 10