Ferrules for Thermo Scientific™ and Agilent™ Instruments
Thermo Scientific™

Ferrules for Thermo Scientific™ and Agilent™ Instruments

Ensure reliable connections for Thermo Scientific™ TRACE™ 1300/1600 series and Agilent GC instruments with these Thermo Scientific™ Ferrules
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialDiameter (Metric)
290VA19215% Graphite, 85% VespelFor 0.32 mm ID column
290GA139100% GraphiteFor 0.1 to 0.32 mm ID column
290GA140100% GraphiteFor 0.45 to 0.53 mm ID column
290VA19115% Graphite, 85% VespelFor 0.1 to 0.25 mm ID column
290VA19315% Graphite, 85% VespelFor 0.45 to 0.53 mm ID column
Catalog number 290VA192
Price (USD)
-
Material:
15% Graphite, 85% Vespel
Diameter (Metric):
For 0.32 mm ID column
Use Thermo Scientific™ Ferrules Instruments to ensure optimal performance of your Thermo Scientific and Agilent GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications.
  • Available in 100% graphite ferrules, 15% graphite/85% vespel
  • Ferrules for different types of injectors and detectors

Ordering Information

Packaged in contaminant-free, individual blister packs.

Specifications
Diameter (Metric)For 0.32 mm ID column
QuantityPack of 10
For Use With (Equipment)SSL Injectors and detectors of Thermo Scientific TRACE 1300/1600 series or Agilent GC instruments
Material15% Graphite, 85% Vespel
TypeFerrule
Unit SizePack of 10