Ferrules for Thermo Scientific™ and Agilent™ Instruments
Thermo Scientific™

Ferrules for Thermo Scientific™ and Agilent™ Instruments

Ensure reliable connections for Thermo Scientific™ TRACE™ 1300/1600 series and Agilent GC instruments with these Thermo Scientific™ Ferrules
製品番号(カタログ番号)材料直径(メートル法)
290VA19315% Graphite, 85% VespelFor 0.45 to 0.53 mm ID column
290GA139100% GraphiteFor 0.1 to 0.32 mm ID column
290GA140100% GraphiteFor 0.45 to 0.53 mm ID column
290VA19115% Graphite, 85% VespelFor 0.1 to 0.25 mm ID column
290VA19215% Graphite, 85% VespelFor 0.32 mm ID column
製品番号(カタログ番号) 290VA193
価格(JPY)
Pack of 10
材料:
15% Graphite, 85% Vespel
直径(メートル法):
For 0.45 to 0.53 mm ID column
Use Thermo Scientific™ Ferrules Instruments to ensure optimal performance of your Thermo Scientific and Agilent GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications.
  • Available in 100% graphite ferrules, 15% graphite/85% vespel
  • Ferrules for different types of injectors and detectors

Ordering Information

Packaged in contaminant-free, individual blister packs.

仕様
直径(メートル法)For 0.45 to 0.53 mm ID column
数量Pack of 10
使用対象 (装置)SSL Injectors and detectors of Thermo Scientific TRACE 1300/1600 series or Agilent GC instruments
材料15% Graphite, 85% Vespel
タイプFerrule
Unit SizePack of 10