Thermo Scientific™

Samco™ Special Purpose Transfer Pipettes

Catalog number: 292PK
Thermo Scientific™

Samco™ Special Purpose Transfer Pipettes

Catalog number: 292PK

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates need for plugging, packaging, autoclaving; prevents cross-contamination.

 
Catalog Number
292PK
also known as 292
Unit Size
Pack of 500
Volume (Metric)
1.0 mL
Bulb Draw (Metric)
0.2 mL
Sterility
Non-sterile
Description
Padl-Pet 25μL Drop Size
Price (USD)
55.30
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 25μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.1 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizePack of 500
Catalog Number
Unit Size
Case of 4000
Volume (Metric)
1.0 mL
Bulb Draw (Metric)
0.2 mL
Sterility
Non-sterile
Description
Padl-Pet 25μL Drop Size
Price (USD)
375.20
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 25μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.1 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizeCase of 4000
Catalog Number
Unit Size
Case of 4000
Volume (Metric)
1.0 mL
Bulb Draw (Metric)
0.2 mL
Sterility
Non-sterile
Description
Padl-Pet 30μL Drop Size
Price (USD)
372.80
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 30μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.0 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizeCase of 4000
Catalog Number
293PK
also known as 293
Unit Size
Pack of 500
Volume (Metric)
1.0 mL
Bulb Draw (Metric)
0.2 mL
Sterility
Non-sterile
Description
Padl-Pet 30μL Drop Size
Price (USD)
55.10
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 30μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.0 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizePack of 500
Catalog Number
Unit Size
Case of 4000
Volume (Metric)
0.8 mL
Bulb Draw (Metric)
0.2 mL
Sterility
Non-sterile
Description
Padl-Pet 50μL Drop Size
Price (USD)
328.80
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 50μL Drop Size
Diameter (Metric) Outer3.6 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)12.4 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)0.8 mL
Unit SizeCase of 4000
Catalog Number
295PK
also known as 295
Unit Size
Pack of 500
Volume (Metric)
0.8 mL
Bulb Draw (Metric)
0.2 mL
Sterility
Non-sterile
Description
Padl-Pet 50μL Drop Size
Price (USD)
48.50
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 50μL Drop Size
Diameter (Metric) Outer3.6 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)12.4 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)0.8 mL
Unit SizePack of 500
Catalog Number
993TS
also known as 993
Unit Size
Case of 4000
Volume (Metric)
7.5 mL
Bulb Draw (Metric)
3.3 mL
Sterility
Non-sterile
Description
Slurry Transfer Pipette, 7.5mL
Price (USD)
423.00
Your Price:
Availability
***
Full specifications
Quantity
Bulb Draw (Metric)3.3 mL
DescriptionSlurry Transfer Pipette, 7.5mL
Diameter (Metric) Outer5.1 mm
Drops/mL13
GraduatedNo
Packaging TypeBulk 450/Pk 10Pk/Cs 4500/Cs
DisposableYes
Length (Metric)13.2 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Slurry Transfer Pipette
Volume (Metric)7.5 mL
Unit SizeCase of 4000
Showing 7 of 7
Catalog NumberSpecificationsUnit SizeVolume (Metric)Bulb Draw (Metric)SterilityDescriptionPrice (USD)AvailabilityQuantity
292PK
also known as 292
Full specifications
Pack of 5001.0 mL0.2 mLNon-sterilePadl-Pet 25μL Drop Size
55.30
Your Price:
***
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 25μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.1 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizePack of 500
292Full specifications
Case of 40001.0 mL0.2 mLNon-sterilePadl-Pet 25μL Drop Size
375.20
Your Price:
***
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 25μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.1 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizeCase of 4000
293Full specifications
Case of 40001.0 mL0.2 mLNon-sterilePadl-Pet 30μL Drop Size
372.80
Your Price:
***
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 30μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.0 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizeCase of 4000
293PK
also known as 293
Full specifications
Pack of 5001.0 mL0.2 mLNon-sterilePadl-Pet 30μL Drop Size
55.10
Your Price:
***
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 30μL Drop Size
Diameter (Metric) Outer3.8 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)13.0 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)1.0 mL
Unit SizePack of 500
295Full specifications
Case of 40000.8 mL0.2 mLNon-sterilePadl-Pet 50μL Drop Size
328.80
Your Price:
***
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 50μL Drop Size
Diameter (Metric) Outer3.6 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)12.4 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)0.8 mL
Unit SizeCase of 4000
295PK
also known as 295
Full specifications
Pack of 5000.8 mL0.2 mLNon-sterilePadl-Pet 50μL Drop Size
48.50
Your Price:
***
Bulb Draw (Metric)0.2 mL
DescriptionPadl-Pet 50μL Drop Size
Diameter (Metric) Outer3.6 mm
GraduatedNo
Packaging TypeBulk 500/Pk 8Pk/Cs 4000/Cs
DisposableYes
Length (Metric)12.4 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Padl-Pet Transfer Pipette
Volume (Metric)0.8 mL
Unit SizePack of 500
993TS
also known as 993
Full specifications
Case of 40007.5 mL3.3 mLNon-sterileSlurry Transfer Pipette, 7.5mL
423.00
Your Price:
***
Bulb Draw (Metric)3.3 mL
DescriptionSlurry Transfer Pipette, 7.5mL
Diameter (Metric) Outer5.1 mm
Drops/mL13
GraduatedNo
Packaging TypeBulk 450/Pk 10Pk/Cs 4500/Cs
DisposableYes
Length (Metric)13.2 cm
MaterialLDPE
SterilityNon-sterile
TypeSpecial Purpose, Slurry Transfer Pipette
Volume (Metric)7.5 mL
Unit SizeCase of 4000
Showing 7 of 7
  • Shatterproof, nontoxic polyethylene
  • Low-affinity surfaces—reduces loss of cells and valuable proteins due to binding
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Nonsterile

Figures