13mm Clear Glass Screw Thread Vials
Actual product may vary
13mm Clear Glass Screw Thread Vials
13mm Clear Glass Screw Thread Vials
13mm Clear Glass Screw Thread Vials
13mm Clear Glass Screw Thread Vials
Thermo Scientific™

13mm Clear Glass Screw Thread Vials

These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Product TypeBase StyleMarking Spot
3.5-HRSV3.5 mLScrew Thread VialHigh RecoveryNo
10-SV10.0 mLScrew Thread VialRound BottomNo
5-SV5.0 mLScrew Thread VialRound BottomNo
Catalog number 3.5-HRSV
Price (KRW)
-
Volume (Metric):
3.5 mL
Product Type:
Screw Thread Vial
Base Style:
High Recovery
Marking Spot:
No
These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.
Choose the right vial for your needs

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Identify sample and volume with graduated, write-on patch provided on certain vials

Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Polyspring inserts are self-aligning and provide a cushion against needle contact.

Autosampler compatibility*

Shimadzu™

Spark Holland™

Varian™

VWR™ (Merck)/Hitachi™

Waters™ (Wisp 48 Position Carousel)

*See the Columns and Consumables Catalog for autosampler compatibility

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Base StyleHigh Recovery
Closure Size13-425
Description13-425 Screw Thread High Recovery Vials
Diameter (Metric) Inner15.25 mm
Diameter (Metric) Opening13 mm
Height (Metric)46 mm
No. per Pack250
Product TypeScrew Thread Vial
Volume (Metric) Residual<12 μL
Volume (Metric) Total3.5 mL
Volume (Metric) Usable3 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer15 mm
Marking SpotNo
MaterialGlass
Volume (Metric)3.5 mL
Unit SizeEach