Search
Search
| Número do catálogo | Length (Metric) | Diameter (Metric) | Particle Size |
|---|---|---|---|
| 30005-254630 | 250 mm | 4.6 mm | 5 μm |
| 30005-054630 | 50 mm | 4.6 mm | 5 μm |
| 30003-154030 | 150 mm | 4 mm | 3 μm |
| 30005-154030 | 150 mm | 4 mm | 5 μm |
| 30003-254630 | 250 mm | 4.6 mm | 3 μm |
| 30005-154630 | 150 mm | 4.6 mm | 5 μm |
| 30005-254030 | 250 mm | 4 mm | 5 μm |
| 30005-052130 | 50 mm | 2.1 mm | 5 μm |
| 30005-054030 | 50 mm | 4 mm | 5 μm |
| 30005-102130 | 100 mm | 2.1 mm | 5 μm |
| 30003-154630 | 150 mm | 4.6 mm | 3 μm |
| 30005-204630 | 200 mm | 4.6 mm | 5 μm |
| 30005-304030 | 300 mm | 4 mm | 5 μm |
| 30003-014001 | 10 mm | 4 mm | 3 μm |
| 30005-014001 | 10 mm | 4 mm | 5 μm |
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Silica LC Columns as an alternative.
Ordering Information:
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.