MaxQ™ Shaker Universal Platforms
Actual product may vary
MaxQ™ Shaker Universal Platforms
MaxQ™ Shaker Universal Platforms
Thermo Scientific™

MaxQ™ Shaker Universal Platforms

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)Dimensions (L x W)
30100TS
also known as 30100
Platform w/o ClampsMaxQ 2000, 2506, 2508, 445011 x 13 in.
30105Platform w/o ClampsMaxQ 700011 x 13 in.
30106TS
also known as 30106
Universal Platform w/o ClampsMaxQ 2000, 2506, 250818 x 24 in.
30110Universal Platform w/o ClampsMaxQ 2000, 2506, 2508, 4000, 600018 x 18 in.
30115BIUniversal Platform w/o ClampsMaxQ 3000, 500018 x 30 in.
30120BIUniversal Platform w/o ClampsMaxQ 300024 x 36 in.
30124Dual Stacked Universal Platform w/o ClampsMaxQ 300018 x 30 in.
30125Dual Stacked Universal Platform w/o ClampsMaxQ 200011 x 13 in.
30128TS
also known as 30128
Dual Stacked Universal Platform w/o ClampsMaxQ 2000, 600018 x 18 in.
3522-3Stacking AdapterMaxQ 30100, MaxQ 30110 Platform13 x 11 in.
Catalog number 30100TS
also known as 30100
Price (EUR)
219,00
Each
Product Type:
Platform w/o Clamps
For Use With (Equipment):
MaxQ 2000, 2506, 2508, 4450
Dimensions (L x W):
11 x 13 in.
Price (EUR)
219,00
Each
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ Shaker Universal Platforms. With exceptional innovation, reliability and accuracy, these platforms are the optimal choice for a busy lab.

For use with MaxQ Shakers as indicated. Choose the platform that best suits your needs.

Ordering Information:

Purchase clamps separately.

Specifications
Dimensions (L x W)11 x 13 in.
For Use With (Equipment)MaxQ 2000, 2506, 2508, 4450
Length (English) Platform11 in.
Length (Metric) Platform28 cm
Product TypePlatform w/o Clamps
Width (English) Platform13 in.
Width (Metric) Platform33 cm
Unit SizeEach