Hypersil™ ODS (C18) Columns, 10μm Particle Size

Hypersil™ ODS (C18) Columns, 10μm Particle Size

Provide an excellent C18 phase for a broad range of applications and a global standard for many existing methods
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
30110-254030250 mm4 mm
30110-304030300 mm4 mm
Catalog number 30110-254030
Price (CLP)
-
Length (Metric):
250 mm
Diameter (Metric):
4 mm

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Packing MaterialSilica
Stationary PhaseC18
Surface Area170 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)4 mm
Length (Metric)250 mm
Particle Size10 μm
PhaseReversed Phase
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach