Hypersil™ ODS C18 Column, 10μm

Hypersil™ ODS C18 Column, 10μm

Provides an excellent C18 phase for a broad range of applications and a global standard for many existing methods.
Have Questions?
Catalog NumberLength (Metric)
30110-254630250 mm
Catalog number 30110-254630
Price (EUR)
-
Length (Metric):
250 mm
  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
  • Manufactured under ISO 9001-2000 quality guidelines
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
Packing MaterialSilica
Stationary PhaseC18
Surface Area170 m²/g
USP TypeL1
Carbon Load10%
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Particle Size10 μm
PhaseReversed Phase
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach