Dionex™ IonPac™ AmG-3μm C18 Analytical and Guard Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ AmG-3μm C18 Analytical and Guard Columns

Green features

Analyze aminoglycosides with ease, even under harsh conditions, using these specially designed reversed-phase columns.

Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호컬럼 유형길이(미터법)
302694Guard Column30 mm
302693Analytical Column150 mm
카탈로그 번호 302694
제품 가격(KRW)
-
컬럼 유형:
Guard Column
길이(미터법):
30 mm

Analyze aminoglycosides using the robust and rugged Thermo Scientific™ Dionex™ IonPac™ AmG-3μm C18 columns. These silica-based C18 columns are stable even when exposed to varied conditions such as low pH, high temperatures, organic solvents, and aqueous mobile phases. Dionex IonPac AmG-3μm C18 columns provide excellent selectivity and high resolution separations of a variety of aminoglycoside antibiotics.

Compared to stainless steel Thermo Scientific™ Acclaim™ AmG C18 columns, these columns feature a PEEK column body.

Designed Specifically for Aminoglycoside Analyses

The Dionex IonPac AmG-3μm C18 column is a high performance silica-based C18 column specifically designed for ion-pairing reversed-phase liquid chromatographic analysis of various aminoglycoside antibiotics, including drug purity and impurity characterization and quantification, therapeutic drug monitoring, and residual control testing in different matrices. The unique column chemistry provides unusual tolerance toward low pH, high temperature, and aqueous mobile phases.

  • Excellent selectivity for aminoglycosides.
  • Superior tolerance towards acidic conditions.
  • High efficiency and throughput.
  • PEEK column body for use with HPAE-PAD.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
컬럼 화학C18
컬럼 구성PEEK
유속0.8 to 1.1 mL/min.
용도(애플리케이션)Aminoglycoside Analysis
용도(장비)Dionex IonPac AmG-3μm C18 Analytical Column
그린 기능FSC
최대 압력5000 psi (345 bar)
팩킹 물질Silica, Spherical High Purity
입자 크기3 μm
기공 크기120 Å
수량Each 1
용매 호환성pH 1 to 9
정지상Spherical, High Purity Silica
온도(미터법)<60°C
컬럼 유형Guard Column
직경(미터법)4 mm
형식Standard Bore
길이(미터법)30 mm
pH1 to 9
Unit SizeEach