Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode

Catalog number: 302864

Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode

Catalog number: 302864

Use these Thermo Scientific™ Dionex™ CarboPac™ PA200 IC Columns for Dual EGC Mode to obtain predictable, high-resolution, gradient separation of complex carbohydrates such as oligosaccharides when operating in Dual EGC mode on Thermo Scientific™ Dionex™ ICS-6000 HPIC™ systems equipped with Thermo Scientific™ Chromeleon™ CDS software. Dual eluent generator cartridge (EGC) mode enables electrolytic generation of potassium hydroxide/methanesulfonic acid (KOH/MSA) gradient eluent for complex carbohydrate analysis using a Dionex EGC 400 KOH Eluent Generator Cartridge and a Dionex EGC 400 MSA Eluent Generator Cartridge in series with each other to provide the extremely reproducible gradient eluent you need for complex carbohydrate analysis.

 
Catalog Number
302864
Unit Size
Each
Column Type
Guard Column
Diameter (Metric)
0.4 mm
Length (Metric)
50 mm
Price (USD)
Price: 473.00
Your Price:
Availability
-
Full specifications
Quantity
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity0.64 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex CarboPac PA200, 0.4 x 250 mm Analytical Column
Max. Pressure4500 psi (at 0.010 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 µm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)50 mm
Diameter (Metric)0.4 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Column Type
Separator Column
Diameter (Metric)
1 mm
Length (Metric)
250 mm
Price (USD)
Price: 1,440.00
Your Price:
Availability
-
Full specifications
Quantity
Anion Exchange Capacity4 µeq/column
Column ConstructionPEEK
Column TypeSeparator Column
Column Capacity4 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex ICS-6000 HPIC Systems Operating in Dual EGC Mode
Max. Pressure4500 psi (at 0.063 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 µm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)250 mm
Diameter (Metric)1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Column Type
Guard Column
Diameter (Metric)
1 mm
Length (Metric)
50 mm
Price (USD)
Price: 473.00
Your Price:
Availability
-
Full specifications
Quantity
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity4 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex CarboPac PA200, 1.0 x 250 mm Analytical Column
Max. Pressure4500 psi (at 0.063 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 µm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)50 mm
Diameter (Metric)1 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Column Type
Analytical Column
Diameter (Metric)
0.4 mm
Length (Metric)
250 mm
Price (USD)
Price: 1,440.00
Your Price:
Availability
-
Full specifications
Quantity
Anion Exchange Capacity0.64 µeq/column
Column ConstructionPEEK
Column TypeAnalytical Column
DescriptionDionex CarboPac PA200 Analytical Column, 0.4 X 250mm
Column Capacity0.64 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex ICS-6000 Capillary HPIC Systems Operating in Dual EGC Mode
Max. Pressure4500 psi (at 0.010 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 μm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)250 mm
Diameter (Metric)0.4 mm
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeColumn TypeDiameter (Metric)Length (Metric)Price (USD)AvailabilityQuantity
302864Full specifications
EachGuard Column0.4 mm50 mm
Price: 473.00
Your Price:
-
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity0.64 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex CarboPac PA200, 0.4 x 250 mm Analytical Column
Max. Pressure4500 psi (at 0.010 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 µm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)50 mm
Diameter (Metric)0.4 mm
Unit SizeEach
302861Full specifications
EachSeparator Column1 mm250 mm
Price: 1,440.00
Your Price:
-
Anion Exchange Capacity4 µeq/column
Column ConstructionPEEK
Column TypeSeparator Column
Column Capacity4 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex ICS-6000 HPIC Systems Operating in Dual EGC Mode
Max. Pressure4500 psi (at 0.063 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 µm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)250 mm
Diameter (Metric)1 mm
Unit SizeEach
302862Full specifications
EachGuard Column1 mm50 mm
Price: 473.00
Your Price:
-
Column ConstructionPEEK
Column TypeGuard Column
Column Capacity4 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex CarboPac PA200, 1.0 x 250 mm Analytical Column
Max. Pressure4500 psi (at 0.063 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 µm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)50 mm
Diameter (Metric)1 mm
Unit SizeEach
302863Full specifications
EachAnalytical Column0.4 mm250 mm
Price: 1,440.00
Your Price:
-
Anion Exchange Capacity0.64 µeq/column
Column ConstructionPEEK
Column TypeAnalytical Column
DescriptionDionex CarboPac PA200 Analytical Column, 0.4 X 250mm
Column Capacity0.64 µeq
For Use With (Application)Complex Carbohydrate Analysis in Dual EGC Mode
For Use With (Equipment)Dionex ICS-6000 Capillary HPIC Systems Operating in Dual EGC Mode
Max. Pressure4500 psi (at 0.010 mL/min.)
Solvent CompatibilitypH 0 to 14, 100% Compatible with Common HPLC Solvents
Particle Size5.5 µm
Stationary PhaseCarboPac PA200
pH0 to 14
Resin Composition5.5 μm diameter ethylvinylbenzene/divinylbenzene substrate (55% cross-linked) agglomerated with 43 nm microbead quaternary amine functionalized latex (6% cross-linked).
Temperature (Metric)4°C to 60°C
Length (Metric)250 mm
Diameter (Metric)0.4 mm
Unit SizeEach
Showing 4 of 4

Combined with pulsed amperometric detection (PAD), this anion-exchange column provides fast, reproducible separations with no need for derivatization. The 1mm (standard/microbore) and 0.4mm (capillary) Dionex CarboPac PA200 IC columns for Dual EGC contain the same resin as the proven 3mm Dionex CarboPac PA200 IC columns, which are used for non-Dual EGC carbohydrate analyses. All Dionex CarboPac PA200 columns provide high-efficiency, fast, pH-stable separation of oligosaccharides based on size, charge, degree of branching, and linkage isomerism.

Unique advantages of Dionex CarboPac PA200 IC Columns for Dual EGC

  • Repeatable and accurate linear polysaccharide profiling
  • Predictable profiling of galacto-oligosaccharides
  • Packed with a hydrophobic, polymeric, pellicular anion exchange resin stable over the range of pH 0–14
  • Unique pH-stability of the packing material allows the use of eluent compositions that are conducive to anodic oxidation of carbohydrates at gold electrodes
Typical operating conditions
  • Recommended flow rate: 1mm columns: 0.063mL/min, 0.4mm columns: 0.010mL/min
  • Recommended operating temp: 30°C
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text