Samco™ SW-3000 24-hour Urine Collection Containers
Thermo Scientific™

Samco™ SW-3000 24-hour Urine Collection Containers

Alleviate mess and exposure when handling urine collection and sampling with the Thermo Scientific™ Samco™ 24-hour Urine Collection product line.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
303000
also known as 30 3000
Container Only
303000L
also known as 30 3000L
Bilingual instruction sticker
Catalog number 303000
also known as 30 3000
Price (USD)
253.04
Online exclusive
300.44
Save 47.40
Case of 40
Includes:
Container Only
Price (USD)
253.04
Online exclusive
300.44
Save 47.40
Case of 40

Alleviate mess and exposure when handling urine collection and sampling with the Thermo Scientific™ Samco™ 24-hour Urine Collection product line. Thermo Scientific Samco SW-3000 containers are amber tinted to protect from light exposure and are inert to normal preservatives.

  • 100% polyethylene and amber colored for light filtration
  • Large carrying handles for easy transportation
  • Easy to read graduations and highly accurate scales
  • Custom cap and mouth design helps prevent leakage
  • Upright configuration for compact storage
Specifications
Closure TypeWide-mouth Screw Cap with Integral Spout
ColorAmber
Description24-hour Urine Container
IncludesContainer Only
No. per Pack40 Pk.
Volume (Metric)3000 mL
GraduatedYes
Product TypeUrine Collection Container
Unit SizeCase of 40