Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns
Actual product may vary
Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns
Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns
Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns
Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns
Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns
Thermo Scientific™

Dionex™ IonPac™ AS32-Fast-4μm Analytical and Guard Columns

Green features

Separate polythionates, persulfate, perchlorate, polysulfonated aromatics, and aromatic dyes and pigments with the new Dionex IonPac AS32-Fast-4μm column.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column TypeFlow Rate
303151150 mm4 mmAnalytical Column1.0 mL/min.
30315430 mm2 mmGuard Column0.25 mL/min.
303153150 mm2 mmAnalytical Column0.25 mL/min.
30315230 mm4 mmGuard Column1.0 mL/min.
Catalog number 303151
Price (ZAR)
-
Length (Metric):
150 mm
Diameter (Metric):
4 mm
Column Type:
Analytical Column
Flow Rate:
1.0 mL/min.

Resolve polythionates, persulfate, polysulfonated aromatics, and aromatic dyes and pigments with the Thermo Scientific™ Dionex™ IonPac™ AS32-Fast-4μm column. The unique selectivity of the Dionex IonPac AS32-Fast-4μm column allows it to resolve trace amounts of perchlorate in matrices containing high levels of chloride and sulfate within ten minutes using simple, isocratic conditions. Compared to similar anion-exchange columns packed with 7-9μm resin particles, Dionex IonPac AS32-Fast-4μm columns produce more efficient peaks, resulting in more accurate integration and more reliable results.

Superior Chromatographic Performance
  • High capacity allows injection of complex matrices without overloading the column while maintaining excellent peak shapes for lower concentration analytes.
  • Ultralow hydrophobicity and reduced 150mm column length allow for fast analysis of highly polarizable anions such as perchlorate and iodide with a simple, isocratic eluent.
  • Quickly separate disparate concentration ratios (1:1000) of perchlorate in high sulfate matrices using simple, isocratic conditions.
  • Separate polythionates such as dithionate, trithionate, and tetrathionate.
  • Separate color additives including FD&C Yellow #5, FD&C Yellow #6, FD&C Blue #1, and FD&C Red #40 using a hydroxide gradient.
Use with a High-Pressure IC system

A high-pressure IC system, such as the Thermo Scientific™ Dionex™ ICS-6000 HPIC system or Thermo Scientific™ Dionex™ Integrion™ HPIC system is required to operate this column under standard conditions.

Specifications
Anion Exchange Capacity126 μeq
Column Capacity126 μeq
Column ChemistryHydroxide
Column ConstructionPEEK
Crosslinking55% DVB
Flow Rate1.0 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Dionex IonPac AS32-Fast-4μm Standard Bore Guard Column
Green FeaturesFSC
HydrophobicityUltralow
Ion Exchange GroupAlkanol Quaternary Ammonium
Max. Pressure5000 psi (345 bar)
Packing MaterialEthylvinylbenzene/Divinylbenzene
Particle Size4 μm
QuantityEach
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Stationary PhaseSuper Macroporous Resin
Column TypeAnalytical Column
Diameter (Metric)4 mm
FormatStandard Bore
Length (Metric)150 mm
Unit SizeEach