Dionex™ IonPac™ CS21-Fast-4μm Analytical and Guard Columns
Thermo Scientific™

Dionex™ IonPac™ CS21-Fast-4μm Analytical and Guard Columns

Green features
Separate quaternary amine cationic polar pesticides including chlormequat, mepiquat, paraquat, and diquat using IC-MS/MS with the new Dionex IonPac CS21-Fast-4μm column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Column TypeFor Use With (Equipment)Column Capacity
303348150 mmSeparator ColumnDionex IonPac CG21-Fast-4µm Microbore Guard Column110 µeq
30334930 mmGuard ColumnDionex IonPac CS21-Fast-4µm Microbore Analytical Column22 µeq
Catalog number 303348
Price (USD)
2,000.00
Each
Length (Metric):
150 mm
Column Type:
Separator Column
For Use With (Equipment):
Dionex IonPac CG21-Fast-4µm Microbore Guard Column
Column Capacity:
110 µeq
Price (USD)
2,000.00
Each
Resolve quaternary amine cationic polar pesticides including chlormequat, mepiquat, paraquat, and diquat with the Thermo Scientific™ Dionex™ IonPac™ CS21-Fast-4μm column. The unique selectivity of the Dionex IonPac CS21-Fast-4μm column allows it to resolve trace amounts of cationic polar pesticides in high ionic strength matrices within approximately fifteen minutes using an electrolytically generated MSA gradient. Quaternary amines are eluted away from matrix cations, making the Dionex IonPac CS21-Fast-4μm column ideal for IC-MS/MS applications where matrix ions are diverted to waste.

Superior Chromatographic Performance

  • High capacity allows injection of complex matrices without overloading the column while maintaining excellent peak shapes for lower concentration analytes.
  • Quickly separate trace levels of the four major quaternary amine cationic polar pesticides chlormequat, mepiquat, paraquat, and diquat in high ionic strength matrices using an MSA gradient.
  • Separate other cationic pesticides of interest including diethanolamine, triethanolamine, N-N-dimethylhydrazine, trimethylsulfonium, morpholine, melamine, streptomycin, and nereistoxin.

Specifically designed for IC-MS/MS applications

  • Completely resolves paraquat and diquat, species with similar masses.
  • Available in microbore format that is compatible with MS flow rates.
  • Selectivity allows matrix ions to be diverted to waste which keeps the MS source cleaner.
  • Solvent compatible (up to 100% acetonitrile and 20% isopropyl alcohol).
  • Fast analysis of cationic polar pesticides in food, beverages, and environmental waters.

Use with a High-Pressure IC system
A high-pressure IC system, such as the Thermo Scientific™ Dionex™ ICS-6000 HPIC system or Thermo Scientific™ Dionex™ Integrion™ HPIC system is required to operate this column under standard conditions.

Specifications
Column Capacity110 µeq
Column ChemistryAcidic
Column ConstructionPEEK
Crosslinking80% DVB
Flow Rate0.30 mL/min
For Use With (Application)Cation Exchange
For Use With (Equipment)Dionex IonPac CG21-Fast-4µm Microbore Guard Column
Green FeaturesFSC
HydrophobicityLow
Max. Pressure5000 psi
Packing MaterialEthylvinylbenzene/Divinylbenzene
Particle Size4 µm
QuantityEach
Solvent CompatibilitypH 0-7, HPLC solvents (100% acetonitrile and up to 20% isopropyl alcohol), primary and secondary alcohols should be avoided)
Column TypeSeparator Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)150 mm
Unit SizeEach