SLIPFREE™ HPLC Column Double Connectors
Actual product may vary
SLIPFREE™ HPLC Column Double Connectors
SLIPFREE™ HPLC Column Double Connectors
SLIPFREE™ HPLC Column Double Connectors
Thermo Scientific™

SLIPFREE™ HPLC Column Double Connectors

Ensure leak-free, void-free column connections and optimize LC performance with self-adjusting Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeDiameter (English) InnerLength (Metric)
30406Double PEEK Collared0.005 in.6 cm
30206Double Connector0.005 in.6 cm
30210Double Connector0.005 in.10 cm
30220Double Connector0.005 in.20 cm
30230Double Connector0.005 in.30 cm
30410Double PEEK Collared0.005 in.10 cm
30420Double PEEK Collared0.005 in.20 cm
31206Double Connector0.01 in.6 cm
31220TS
also known as 31220
Double Connector0.01 in.20 cm
31230Double Connector0.01 in.30 cm
31406Double PEEK Collared0.010 in.6 cm
31420TS
also known as 31420
Double PEEK Collared0.01 in.20 cm
31710Double Long Neck Connector0.005 in.10 cm
31720TS
also known as 31720
Double Long Neck Connector0.005 in.20 cm
32206Double Connector0.02 in.6 cm
32210Double Connector0.02 in.10 cm
32220Double Connector0.02 in.20 cm
32230TS
also known as 32230
Double Connector0.02 in.30 cm
32406Double PEEK Collared0.02 in.6 cm
32410Double PEEK Collared0.02 in.10 cm
32420TS
also known as 32420
Double PEEK Collared0.02 in.20 cm
32710Double Long Neck Connector0.02 in.10 cm
32720Double Long Neck Connector0.01 in.20 cm
Catalog number 30406
Price (MXN)
-
Type:
Double PEEK Collared
Diameter (English) Inner:
0.005 in.
Length (Metric):
6 cm
Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.
Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications
Specifications
DescriptionDouble PEEK Collared; 0.005 in. ID x 6 cm
Diameter (English) Inner0.005 in.
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)6 cm
TypeDouble PEEK Collared
Unit SizeEach