Hypersil™ APS-2 HPLC Columns, 5μm Particle Size
Thermo Scientific™

Hypersil™ APS-2 HPLC Columns, 5μm Particle Size

Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
30705-254030250 mm4 mm5 μm
30705-102130100 mm2.1 mm5 μm
30703-254630250 mm4.6 mm3 μm
30710-254630250 mm4.6 mm10 μm
Catalog number 30705-254030
Price (EUR)
791,08
Each
Length (Metric):
250 mm
Diameter (Metric):
4 mm
Particle Size:
5 μm
Price (EUR)
791,08
Each

Analyze sugars with this versatile amino propyl phase of Thermo ScientificTM HypersilTM APS-2 HPLC Columns.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM Amino columns as an alternative.

  • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
  • Alternative selectivity to silica when used in normal phase
  • Ordering Information:

    Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

    Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
    Specifications
    Column FormatAnalytical Column
    Column TypeCarbohydrate Analysis
    EndcappedNo
    For Use WithIC
    Packing MaterialSpherical, Fully Porous Type A Silica
    Stationary PhaseAmino (NH2)
    Surface Area170 m²/g
    Temperature60°C
    USP TypeL8
    Carbon Load1.9%
    Diameter (Metric)4 mm
    Length (Metric)250 mm
    Particle Size5 μm
    PhaseReversed Phase, Normal Phase, Ion Exchange, HILIC
    Pore Size120 Å
    Product LineHypersil Classical
    pH2.5 to 8
    Unit SizeEach