Hypersil™ CPS Cyano HPLC Columns
Actual product may vary
Thermo Scientific™

Hypersil™ CPS Cyano HPLC Columns

When you need a different selectivity in normal phase or a complementary selectivity to alkyl chains in reverse phase, use Thermo Scientific™ Hypersil™ CPS Cyano LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
30805-124030125 mm4 mm5 μm
30805-154630150 mm4.6 mm5 μm
30803-104630100 mm4.6 mm3 μm
30805-254030250 mm4 mm5 μm
30805-254630250 mm4.6 mm5 μm
30805-204630200 mm4.6 mm5 μm
30803-154630150 mm4.6 mm3 μm
Catalog number 30805-124030
Price (TWD)
-
Length (Metric):
125 mm
Diameter (Metric):
4 mm
Particle Size:
5 μm

When you need a different selectivity in normal phase or a complementary selectivity to alkyl chains in reverse phase, use Thermo Scientific™ Hypersil™ CPS Cyano LC Columns. Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines. For more challenging separations that require improved chromatographic performance, use Hypersil GOLD™ CN columns as an alternative.

  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information. Please note that Hypersil CPS and CPS-2 columns are shipped in isooctane:ethanol. For reversed-phase applications, flush with ethanol or 2-propanol prior to use.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedNo
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Stationary PhaseCyano (CN)
Surface Area170 m²/g
Temperature60°C
USP TypeL10
Carbon Load4%
Diameter (Metric)4 mm
Length (Metric)125 mm
Particle Size5 μm
PhaseNormal and Reversed Phase
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach