Hypersil™ Phenyl HPLC Columns
Actual product may vary
Hypersil™ Phenyl HPLC Columns
Hypersil™ Phenyl HPLC Columns
Thermo Scientific™

Hypersil™ Phenyl HPLC Columns

Use as a general-purpose column with aromatic selectivity.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
30903-153030150 mm3 mm3 μm
30903-01400110 mm4 mm3 μm
30905-154630150 mm4.6 mm5 μm
30903-154630150 mm4.6 mm3 μm
30905-254030250 mm4 mm5 μm
30905-254630250 mm4.6 mm5 μm
30905-01400110 mm4 mm5 μm
Catalog number 30903-153030
Price (EUR)
-
Length (Metric):
150 mm
Diameter (Metric):
3 mm
Particle Size:
3 μm

Effectively separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl LC Columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.

  • For the separation of certain aromatic compounds and moderately polar compounds
  • Retention characteristics similar to Hypersil MOS
  • Alternative selectivity to C8

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedNo
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Stationary PhasePhenyl (Ph)
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Carbon Load5%
Diameter (Metric)3 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach