Hypersil™ Phenyl HPLC Columns
Thermo Scientific™

Hypersil™ Phenyl HPLC Columns

Use as a general-purpose column with aromatic selectivity.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)Particle Size
30905-01400110 mm4 mm5 μm
30903-01400110 mm4 mm3 μm
30903-153030150 mm3 mm3 μm
30903-154630150 mm4.6 mm3 μm
Número do catálogo 30905-014001
Preço (BRL)
-
Length (Metric):
10 mm
Diameter (Metric):
4 mm
Particle Size:
5 μm

Effectively separate aromatic compounds and moderately polar compounds with Thermo Scientific™ Hypersil™ Phenyl LC Columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Phenyl columns as an alternative.

  • For the separation of certain aromatic compounds and moderately polar compounds
  • Retention characteristics similar to Hypersil MOS
  • Alternative selectivity to C8

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Column FormatGuard Cartridge, 4 Pk.
Column TypeReversed Phase
EndcappedNo
For Use WithUniguard Direct-Connection and Stand Alone Holder
Max. Pressure5800 psi (400 bar)
Packing MaterialSilica
Stationary PhasePhenyl
Surface Area170 m²/g
Temperature60°C
USP TypeL11
Carbon Load5%
Diameter (Metric)4 mm
Length (Metric)10 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach