ART™ Non-Filtered Standard Hinged Rack Pipette Tips
Thermo Scientific™

ART™ Non-Filtered Standard Hinged Rack Pipette Tips

Access tips one-handed with this versatile hinged rack, which is designed for the way you work.
Catalog NumberVolume (Metric)Tip StyleFor Use With (Equipment)Fit for Purpose
3102-05-HRPK
also known as 3102-05-HR
1000 μLLow RetentionUniversal FitCertified Quality
3101-05-HRPK
also known as 3101-05-HR
1000 μLLow RetentionUniversal FitSterile
3101-HRPK
also known as 3101-HR
1000 μLStandardUniversal FitSterile
3102-HRPK1000 μLStandardUniversal FitCertified Quality
3771-05-HRPK300 μLLow RetentionUniversal FitSterile
3772-05-HRPK
also known as 3772-05-HR
300 μLLow RetentionUniversal FitCertified Quality
3772-HRPK300 μLStandardUniversal FitCertified Quality
3771-HRPK300 μLStandardUniversal FitSterile
3551-05-HRPK200 μLLow RetentionUniversal FitSterile
3552-05-HRPK
also known as 3552-05-HR
200 μLLow RetentionUniversal FitCertified Quality
3551-HRPK
also known as 3551-HR
200 μLStandardUniversal FitSterile
3552-HRPK200 μLStandardUniversal FitCertified Quality
3521-05-HRPK
also known as 3521-05-HR
20 μLLow RetentionEppendorfSterile
3522-05-HRPK
also known as 3522-05-HR
20 μLLow RetentionEppendorfCertified Quality
3522-HRPK
also known as 3522-HR
20 μLStandardEppendorfCertified Quality
3511-HRPK
also known as 3511-HR
10 μLExtended LengthUniversal FitSterile
3501-05-HRPK
also known as 3501-05-HR
10 μLLow RetentionUniversal FitSterile
3502-05-HRPK
also known as 3502-05-HR
10 μLLow RetentionUniversal FitCertified Quality
3501-HRPK
also known as 3501-HR
10 μLStandardUniversal FitSterile
3502-HRPK10 μLStandardUniversal FitCertified Quality
3521-HRPK
also known as 3521-HR
20 μLStandardEppendorfSterile
Catalog number 3102-05-HRPK
also known as 3102-05-HR
Price (JPY)
5,100
Online offer
Ends: 27-Mar-2026
7,280
Save 2,180 (30%)
Pack of 768
Volume (Metric):
1000 μL
Tip Style:
Low Retention
For Use With (Equipment):
Universal Fit
Fit for Purpose:
Certified Quality
Access tips with one hand using Thermo ScientificTM ARTTM Nonfiltered Hinged Rack Pipette Tips, which is designed for the way you work. No longer worry about your tips spilling on your bench or floor. Maximize your productivity and easily transition from hinged to lift-off in just three easy steps. Simply unhinge, turn and realign the cover--now you have a traditional lift-off when you need it.

Features:

  • Complete selection of non-filtered and specialty tips deliver proven ART quality, performance and reliability, backed by the highest Thermo Scientific standards and worldwide support
  • Sterile tips are DNase, RNase, DNA, ATP, and Endotoxin Free
  • Racks offer quick and easy access to pipette tips, saving valuable time
  • Front latch closes and locks, ensuring safe and secure storage throughout
Specifications
Clean ClaimsDNase, RNase, DNA, ATP and Endotoxin Free
DescriptionART Non-filtered, Non-Filtered, Non-sterile, Hinged Rack
Length (English)3.5 in.
Length (Metric)8.89 cm
ModelART Non-filtered
ColorNatural
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Universal Fit
FormatHinged Rack
Product LineART
SterilityNon-sterile
Tip StyleLow Retention
Volume (Metric)1000 μL
Unit SizePack of 768