Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Thermo Scientific™

Nalgene™ PC Conical-Bottom Centrifuge Tubes

Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)Unit Size
3105-001515 mL120.1 mm17 mmCase of 100
3105-0015PK
also known as 3105-0015
15 mL120.1 mm17 mmPack of 10
3105-005050 mL134.1 mm28.7 mmCase of 100
3105-0050PK
also known as 3105-0050
50 mL134.1 mm28.7 mmPack of 10
Catalog number 3105-0015
Price (USD)
564.30
Online exclusive
665.00
Save 100.70
Case of 100
Capacity (Metric):
15 mL
Length (Metric):
120.1 mm
Diameter (Metric):
17 mm
Unit Size:
Case of 100
Price (USD)
564.30
Online exclusive
665.00
Save 100.70
Case of 100

Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.

Features:
  • Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
  • Excellent clarity for viewing tube contents
  • For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function.
  • Molded-in graduations last the life of the tube
  • Autoclavable/Graduated/Transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes

Ordering Information:

Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Diameter (Metric)17 mm
GraduationsMolded-in
Length (Metric)120.1 mm
No. per Case100
No. per Pack10
Product TypeCentrifuge Tube
ShapeConical
Writing AreaNo
AutoclavableAutoclavable
Bottom ShapeConical
Capacity (Metric)15 mL
MaterialPolycarbonate
Max. RCF6000 x g
SterilityNon-sterile
Unit SizeCase of 100