Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Nalgene™ PC Conical-Bottom Centrifuge Tubes
Thermo Scientific™

Nalgene™ PC Conical-Bottom Centrifuge Tubes

Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)Length (Metric)Diameter (Metric)
3105-005050 mL134.1 mm28.7 mm
3105-001515 mL120.1 mm17 mm
Número do catálogo 3105-0050
Preço (BRL)
-
Capacity (Metric):
50 mL
Length (Metric):
134.1 mm
Diameter (Metric):
28.7 mm

Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.

Features:
  • Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
  • Excellent clarity for viewing tube contents
  • For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function.
  • Molded-in graduations last the life of the tube
  • Autoclavable/Graduated/Transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes

Ordering Information:

Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.

Especificações
Diameter (Metric)28.7 mm
GraduationsMolded-in
Length (Metric)134.1 mm
No. per Case100
No. per Pack10
Product TypeCentrifuge Tube
ShapeConical
Writing AreaNo
AutoclavableAutoclavable
Bottom ShapeConical
Capacity (Metric)50 mL
MaterialPolycarbonate
Max. RCF6000 x g
SterilityNon-sterile
Unit SizeCase of 100