Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes
Thermo Scientific™

Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes

Improve rotor fit and performance using these high-speed round-bottom PPCO centrifuge tubes, featuring uniform wall thickness and diameter.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)Unit Size
3110-016016 mL98.6 mm17.8 mmCase of 100
3110-012012 mL102.1 mm15.8 mmCase of 100
3110-0120PK
also known as 3110-0120
12 mL102.1 mm15.8 mmPack of 10
3110-015015 mL112.8 mm15.8 mmCase of 100
3110-0150PK
also known as 3110-0150
15 mL112.8 mm15.8 mmPack of 10
3110-0160PK
also known as 3110-0160
16 mL98.6 mm17.8 mmPack of 10
3110-038038 mL88.1 mm25.2 mmCase of 100
3110-0380PK
also known as 3110-0380
38 mL88.1 mm25.2 mmPack of 10
3110-050050 mL102.4 mm28.5 mmCase of 100
3110-0500PK
also known as 3110-0500
50 mL102.4 mm28.5 mmPack of 10
3110-1000100 mL163.1 mm31.5 mmCase of 40
3110-1000PK
also known as 3110-1000
100 mL163.1 mm31.5 mmPack of 10
3110-950050 mL102 mm28.4 mmCase of 100
3110-9500PK
also known as 3110-9500
50 mL102 mm28.4 mmPack of 10
Catalog number 3110-0160
Price (USD)
566.10
Online Exclusive
667.00
Save 100.90 (15%)
Case of 100
Capacity (Metric):
16 mL
Length (Metric):
98.6 mm
Diameter (Metric):
17.8 mm
Unit Size:
Case of 100
Price (USD)
566.10
Online Exclusive
667.00
Save 100.90 (15%)
Case of 100

Improve rotor fit and performance using Thermo Scientific™ Nalgene™ High-Speed Round-Bottom PPCO Centrifuge Tubes, featuring uniform wall thickness and diameter. Tubes have excellent chemical resistance.

Features
  • Round bottoms that fit high-speed rotors in refrigerated or nonrefrigerated centrifuges
  • Tubes must be filled at least 80% of total capacity for proper performance
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique for uniform wall thickness and increased strength
  • Lip on Part Nos. 3110-1000 and 3110-9500 allows easier retrieval from rotor cavities
  • Uniform diameter (no taper) for better rotor fit and force tolerance
  • Economical choice—may also be used as test tubes
  • Longer lasting than polycarbonate tubes under conditions of repeated autoclaving
  • Autoclavable 

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series)

12ml tube uses the 16mm closure

15ml tube uses the 16mm closure

16ml tube uses the 18mm closure

38ml tube uses the 25mm closure

50ml tubes use the 29mm closure

100ml tubes use the 32mm closure

Recycling Information: 
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.

.
Specifications
Diameter (Metric)17.8 mm
Length (Metric)98.6 mm
No. per Case100
No. per Pack10
Product TypeCentrifuge Tube
ShapeRound
Writing AreaNo
AutoclavableAutoclavable
Bottom ShapeRound
Capacity (Metric)16 mL
GraduatedNo
MaterialPolypropylene Copolymer
Max. RCF50,000 x g
SterilityNon-sterile
Unit SizeCase of 100

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.