Product Image

Hypersil™ Green PAH HPLC Columns

Use for rapid analysis of polyaromatic hydrocarbons (PAHs). They feature tailored alkyl-bonded silica with high carbon loading for excellent performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeStationary Phase
31105-104630100 mm4.6 mm5 μmProprietary
31103-102130100 mm2.1 mm3 μmPhenyl (Ph)
31103-05303050 mm3 mm3 μmProprietary
31103-103030100 mm3 mm3 μmPhenyl (Ph)
31103-153030150 mm3 mm3 μmProprietary
31103-104630100 mm4.6 mm3 μmPhenyl (Ph)
31105-253030250 mm3 mm5 μmProprietary
31103-152130150 mm2.1 mm3 μmPhenyl (Ph)
31205-254630250 mm4.6 mm5 μmProprietary
31103-154630150 mm4.6 mm3 μmPhenyl (Ph)
31105-254630250 mm4.6 mm5 μmPhenyl (Ph)
31105-154630150 mm4.6 mm5 μmPhenyl (Ph)
31105-01400110 mm4 mm5 μmProprietary
31103-01400110 mm4 mm3 μmPhenyl (Ph)
31103-01300110 mm3 mm3 μmProprietary
31103-01210110 mm2.1 mm3 μmPhenyl (Ph)
Catalog number 31105-104630
Price (INR)
94,268.00
Each
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Stationary Phase:
Proprietary
Price (INR)
94,268.00
Each

Rapidly analyze polyaromatic hydrocarbons (PAHs) with Thermo Scientific™ Hypersil™ Green Green PAH LC Columns. Featuring specially tailored alkyl-bonded silica with high carbon loading, these short, fast columns can analyze 16 PAHs in four minutes. Optimized for EPA Method 610: Polynuclear Aromatic Hydrocarbons, these columns provide excellent performance.

Wide Variety of Column Dimensions to Meet Your PAH Analysis Needs
  • 3.0μm particle size available in 2.1, 3.0 and 4.6mm diameters and 10, 100 and 150mm lengths
  • 5.0μm particle size available in 4.6mm diameter and 10, 100, 150 and 250mm lengths
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 8
Pore Size120 Å
Surface Area170 m²/g
Temperature60°C
Stationary PhaseProprietary
Packing MaterialSpherical, Fully Porous Type A Silica
Carbon Load13.5%
Column TypePAH Analysis
EndcappedYes
PhaseReversed Phase
Product TypeAnalytical Column
Unit SizeEach