Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes
Thermo Scientific™

Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes

Centrifugalize samples successfully every time thanks to the outstanding mechanical strenghth and high optical clarity of these high-speed polycarbonate round-bottom centrifuge tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Length (Metric)Diameter (Metric)
3117-050050 mL103.1 mm28.8 mm
3117-012012 mL103.1 mm15.9 mm
3117-015015 mL114.0 mm16 mm
3117-016016 mL99.8 mm17.9 mm
3117-038038 mL88.6 mm25.3 mm
3117-1000100 mL164.3 mm31.5 mm
3117-950050 mL106 mm28.5 mm
Catalog number 3117-0500
Price (CLP)
-
Capacity (Metric):
50 mL
Length (Metric):
103.1 mm
Diameter (Metric):
28.8 mm

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.

Features:
  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
  • Excellent clarity for viewing contents
  • Autoclavable/Transparent Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes. 

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series)
12ml tube uses the 16mm closure
15ml tube uses the 16mm closure
16ml tube uses the 18mm closure
38ml tube uses the 25mm closure
50ml tubes use the 29mm closure
100ml tubes use the 32mm closure

Specifications
Diameter (Metric)28.8 mm
Length (Metric)103.1 mm
No. per Case100
No. per Pack10
Product TypeCentrifuge Tube
ShapeRound
Writing AreaNo
AutoclavableAutoclavable
Bottom ShapeRound
Capacity (Metric)50 mL
GraduatedNo
MaterialPolycarbonate
Max. RCF50,000 x g
SterilityNon-sterile
Unit SizeCase of 100