Thermo Scientific™

Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes

Catalog number: 3117-9500PK
Thermo Scientific™

Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes

Catalog number: 3117-9500PK

Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.

 
Catalog Number
3117-9500PK
also known as 3117-9500
Unit Size
Pack of 10
Diameter (Metric)
28.5 mm
Capacity (Metric)
50 mL
Length (Metric)
106 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)50 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)106 mm
Bottom ShapeRound
Writing AreaNo
Height (Metric)106 mm
Diameter (Metric)28.5 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
Catalog Number
Unit Size
Case of 100
Diameter (Metric)
15.9 mm
Capacity (Metric)
12 mL
Length (Metric)
103.1 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)12 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)103.1 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)15.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
Catalog Number
3117-0120PK
also known as 3117-0120
Unit Size
Pack of 10
Diameter (Metric)
15.9 mm
Capacity (Metric)
12 mL
Length (Metric)
103.1 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)12 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)103.1 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)15.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
Catalog Number
Unit Size
Case of 100
Diameter (Metric)
16 mm
Capacity (Metric)
15 mL
Length (Metric)
114.0 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)15 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)114.0 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)16 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
Catalog Number
3117-0150PK
also known as 3117-0150
Unit Size
Pack of 10
Diameter (Metric)
16 mm
Capacity (Metric)
15 mL
Length (Metric)
114.0 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)15 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)114.0 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)16 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
Catalog Number
Unit Size
Case of 100
Diameter (Metric)
17.9 mm
Capacity (Metric)
16 mL
Length (Metric)
99.8 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)16 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)99.8 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)17.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
Catalog Number
3117-0160PK
also known as 3117-0160
Unit Size
Pack of 10
Diameter (Metric)
17.9 mm
Capacity (Metric)
16 mL
Length (Metric)
99.8 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)16 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)99.8 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)17.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
Catalog Number
Unit Size
Case of 100
Diameter (Metric)
25.3 mm
Capacity (Metric)
38 mL
Length (Metric)
88.6 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)38 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)88.6 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)25.3 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
Catalog Number
3117-0380PK
also known as 3117-0380
Unit Size
Pack of 10
Diameter (Metric)
25.3 mm
Capacity (Metric)
38 mL
Length (Metric)
88.6 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)38 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)88.6 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)25.3 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
Catalog Number
Unit Size
Case of 100
Diameter (Metric)
28.8 mm
Capacity (Metric)
50 mL
Length (Metric)
103.1 mm
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (Metric)50 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)103.1 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)28.8 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
Showing 10 of 14Show more
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Capacity (Metric)Length (Metric)Price (USD)AvailabilityQuantity
3117-9500PK
also known as 3117-9500
Full specifications
Pack of 1028.5 mm50 mL106 mm
-
Capacity (Metric)50 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)106 mm
Bottom ShapeRound
Writing AreaNo
Height (Metric)106 mm
Diameter (Metric)28.5 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
3117-0120Full specifications
Case of 10015.9 mm12 mL103.1 mm
-
Capacity (Metric)12 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)103.1 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)15.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
3117-0120PK
also known as 3117-0120
Full specifications
Pack of 1015.9 mm12 mL103.1 mm
-
Capacity (Metric)12 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)103.1 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)15.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
3117-0150Full specifications
Case of 10016 mm15 mL114.0 mm
-
Capacity (Metric)15 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)114.0 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)16 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
3117-0150PK
also known as 3117-0150
Full specifications
Pack of 1016 mm15 mL114.0 mm
-
Capacity (Metric)15 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)114.0 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)16 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
3117-0160Full specifications
Case of 10017.9 mm16 mL99.8 mm
-
Capacity (Metric)16 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)99.8 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)17.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
3117-0160PK
also known as 3117-0160
Full specifications
Pack of 1017.9 mm16 mL99.8 mm
-
Capacity (Metric)16 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)99.8 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)17.9 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
3117-0380Full specifications
Case of 10025.3 mm38 mL88.6 mm
-
Capacity (Metric)38 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)88.6 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)25.3 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
3117-0380PK
also known as 3117-0380
Full specifications
Pack of 1025.3 mm38 mL88.6 mm
-
Capacity (Metric)38 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)88.6 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)25.3 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizePack of 10
3117-0500Full specifications
Case of 10028.8 mm50 mL103.1 mm
-
Capacity (Metric)50 mL
MaterialPolycarbonate
No. per Case100
No. per Pack10
SterilityNon-sterile
AutoclavableAutoclavable
ShapeRound
Length (Metric)103.1 mm
Bottom ShapeRound
Writing AreaNo
Diameter (Metric)28.8 mm
GraduatedNo
Product TypeCentrifuge Tube
Max. RCF50,000 x g
Unit SizeCase of 100
Showing 10 of 14Show more
Features:
  • Withstand temperatures from -135° to +135°C (-211° to +275°F)
  • For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
  • Molding technique produces uniform wall thickness for increased strength
  • Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
  • Lip (on Part Nos. 3117-1000 and 3117-9500) allows easier retrieval from rotor cavities
  • Excellent clarity for viewing contents
  • Autoclavable/Transparent Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes. 

Ordering Information:

Supplied without closure; friction-fit closures available separately (DS3111-series)
12ml tube uses the 16mm closure
15ml tube uses the 16mm closure
16ml tube uses the 18mm closure
38ml tube uses the 25mm closure
50ml tubes use the 29mm closure
100ml tubes use the 32mm closure

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text