Search
Search
| Catalog Number | Capacity (Metric) | Length (Metric) | Diameter (Metric) |
|---|---|---|---|
| 3118-0010PK | 10 mL | 80.5 mm | 16.1 mm |
| 3118-0010 | 10 mL | 80.5 mm | 16.1 mm |
| 3118-0028 | 28 mL | 94.0 mm | 25.8 mm |
| 3118-0030 | 30 mL | 94.0 mm | 25.8 mm |
| 3118-0050 | 50 mL | 106.4 mm | 28.8 mm |
| 3118-0085 | 81 mL | 105.2 mm | 38.2 mm |
Perform a plethora of applications thanks to the excellent mechanical strength of Thermo Scientific™ Nalgene™ Oak Ridge High-Speed Polycarbonate Centrifuge Tubes. These transparent tubes provide easy viewing of contents.
Features:
Ordering Information:
Optional sealing cap assemblies available for 30ml and 50ml sizes. Use Cat. No. DS3132-0020 for 30mL tube and Cat. No. DS3132-0024 for 50mL tube.
Notes:
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.