Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack

Ensure continued stock of these narrow-mouth natural PPCO bottles with closure with this bulk-packed option.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
312006-0004125 mL24 mm
312006-000130 mL20 mm
312006-000260 mL20 mm
312006-0008250 mL24 mm
312006-0016500 mL28 mm
312006-00321 L38-430 mm
Catalog number 312006-0004
Price (USD)
977.54
Online exclusive
1,150.05
Save 172.51
Case of 500
Capacity (Metric):
125 mL
Closure Size:
24 mm
Price (USD)
977.54
Online exclusive
1,150.05
Save 172.51
Case of 500

Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles are constructed from natural polypropylene copolymer and feature polypropylene closures.

Features:
  • Durable
  • Translucent
  • Autoclavable
  • Leakproof† when used with Nalgene closures

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Specifications
AutoclavableAutoclavable
Capacity4 oz., 125 mL
Capacity (English)4 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size24 mm
Closure TypeYes (Bulk Packed, Unassembled)
DescriptionNarrow-Mouth Boston Round Bottle
Diameter (Metric)50 mm
Diameter (Metric) Inner Neck18 mm
Height (English)3.97 in.
Height (Metric)101 mm
Neck Finish24 mm
No. per Case500
No. per Pack500
Product TypeNarrow Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)1.98 in.
Capacity (Metric)125 mL
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialPPCO
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 500

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.