Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack

Protect light-sensitive liquids or dry materials from exposure using these rectangular, opaque amber HDPE bottles with closure.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCapacity (Metric)Closure Size
312009-0008250 mL38 mm
312009-0004125 mL28 mm
312009-0016500 mL48 mm
312009-00321 L53 mm
Número do catálogo 312009-0008
Preço (BRL)
-
Capacity (Metric):
250 mL
Closure Size:
38 mm

Protect light-sensitive liquids or dry materials from exposure with Thermo Scientific™ Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure. These bottles feature a space-saving shape and uniform, high-density, polyethylene walls that are resistant to splitting or puncturing. They also offer protection from UV light, as well as excellent chemical resistance to most acids, bases and alcohols.

Features:
  • Uniform walls are resistant to splitting or puncturing
  • Excellent chemical resistance to most acids, bases and alcohols
  • Leakproof† when used with Nalgene closures

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Includes:

Opaque amber HDPE rectangular bottle with opaque amber PP closure

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

Especificações
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure ColorOpaque Amber
Closure MaterialPolypropylene
Closure Size38 mm
Closure TypeScrew Cap
DescriptionRectangular Bottle
Diameter (English) Inner Neck1.5 in.
Diameter (Metric)76.2 mm
Diameter (Metric) Inner Neck38 mm
Height (English)4.6 in.
Height (Metric)117 mm
No. per Case250
No. per Pack250
Product TypeBottle
ShapeRectangular
Through the Closure DispensingNo
Capacity (Metric)250 mL
Closure IncludedYes
ColorOpaque Amber
GraduatedNo
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 250